Showing 1 - 18 of 18 items
Janitorial
BWKL26 | Lambswool Duster
Item #101715193
  • Lambswool Duster
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Osborn
0005400200 | Fine Counter Duster
Item #115726251
  • 2 1/4 in Trim Length
  • 8 in Brush Area Length
  • Black Horsehair Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
50048011592478 | 101684188
Item #101684188
  • 3M™ Easy Trap Fliip Holder
  • 4" x 23"
  • Six Inner Packs
  • Six per Case
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
  • Pre-Packed Quantities
PGC09060CT | 101691728
Item #101691728
  • Swiffer® Sweepers
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCPT11000GY | 101693650
Item #101693650
  • Overhead Dusting Tool with Straight Head, 51" Extended Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
PGC37109 | Swiffer® Sweeper Dry Refill Cloths
Item #101689532
  • Swiffer® Sweeper Dry Refill Cloths
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
  • Pre-Packed Quantities
PGC33407CT | 101691326
Item #101691326
  • Swiffer® Sweeper Dry Refill Cloths
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCPQ620RED | HYGEN™ Microfiber Cleaning Cloths, Red
Item #101696993
  • HYGEN™ Microfiber Cleaning Cloths, Red
  • All-Purpose Cleaning
  • 12 Cloths per Case
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCPQ850 | Microfiber Flexible High-Reach Duster, Replacement Sleeve
Item #101694488
  • Microfiber Flexible High-Reach Duster, Replacement Sleeve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
UNGPFD7G | ProFlat Duster 75
Item #101615898
  • ProFlat Duster 75
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCPQ851 | Microfiber Flexible High-Reach Duster, Replacement Sleeve
Item #101694032
  • Microfiber Flexible High-Reach Duster, Replacement Sleeve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK13FD | Economy Ostrich Feather Duster
Item #101657579
  • Economy Ostrich Feather Duster
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCPT120 | Overhead Dusting Tool with Angled Head, Replacement Head
Item #101696995
  • Overhead Dusting Tool with Angled Head, Replacement Head
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK23FD | Economy Ostrich Feather Duster
Item #101684432
  • Economy Ostrich Feather Duster
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK31FD | Economy Ostrich Feather Duster
Item #101681631
  • Economy Ostrich Feather Duster
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK20BK | Premium Ostrich Feather Duster
Item #101666349
  • Premium Ostrich Feather Duster
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK914FD | Retractable Plastic Handle Feather Duster
Item #101709557
  • Retractable Plastic Handle Feather Duster
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK9441 | Polywool Duster
Item #101684291
  • Polywool Duster
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 18 of 18 items