- Home
- Categories
- Electric Motors
- AC Motors & Accessories
- AC Motors
AC Motors
If your applications demand efficient, reliable and consistently operating electric motors, then Applied has your solution with our wide range of AC motors from industry-leading manufacturers such as Boston Gear, Emerson, Baldor, eLine, Regal Beloit and more.
category
brand
- Weg Electric Corp. 9,904
- Baldor-Reliance 8,135
- ABB 8,135
- U.S. Motors 4,659
- Regal Rexnord 4,601
- Marathon Electric Motors 2,809
- Leeson 1,697
- Aegis 320
- Bison Gear 111
- Boston Gear 67
- Master PT 67
- RIDGID 59
- Sumitomo 27
- Browning 23
- WMH Tool Group 23
- Parker Hannifin Corp. 22
- Jet Equipment & Tools 21
- Grove Gear 9
- Donaldson Torit 6
- THK America 4
- Columbus McKinnon 4
- Enerpac 4
- MAKO 3
- AKG Thermal Systems 3
- Apex Tool Group 3
- Hydraulic Technologies 3
- Cleco 3
- Wilton Tool 2
- Schaeffler 2
- SKF Corp 2
- Cross Manufacturing Inc. 2
- Danfoss Fluid Power 2
- Alemite 2
- FAG 2
- Martin 1
- NSK Corp. 1
- NTN Bearing Corp. 1
- Pulsafeeder 1
- Rexnord Corp. 1
- Thermal Transfer Products Ltd. 1
- TPI Corp. 1
- Intertape Polymer Group 1
- Fluke Corp. 1
- Char-Lynn 1
- Bunting Bearings, LLC 1
- NOSHOK Inc 1
- Dixon Valve & Coupling 1
- Dodge 1
- Dwyer Instruments Inc. 1
- DynaQuip Controls 1
- Danfoss 1
- Falk Corp. 1
- Graco 1
- Nexen Group, Inc. 1
- American Packing & Gasket 1
Phase
HP Max
Baldor-Reliance
VEM3546
- NEMA Premium
-
mac
VEM3546 | 1 hp 56C Frame Three Phase AC Motor
Item #101000557
- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
Baldor-Reliance
VFSWDM3546-E
- IP69 for Water
- NEMA Premium
-
mac
VFSWDM3546-E | 1 hp 56C Frame Three Phase AC Motor
Item #113743482
- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
Baldor-Reliance
CFSWDM3546-E
- NEMA Premium
- IP69 for Water
-
mac
CFSWDM3546-E | 1 hp 56C Frame Three Phase AC Motor
Item #114184187
- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
Weg Electric Corp.
TERMBLCK-W22-63-100 | 111329839
Item #111329839
- W22 TERM BLOCK 63 THRU 100 FR
Baldor-Reliance
CEWDM3554T
- IP55
- NEMA Premium
-
mac
CEWDM3554T | 1 1/2 hp 145TC Frame Three Phase AC Motor
Item #101004047
- TENV Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145TC Frame
Weg Electric Corp.
00318ET3E182TC-S
-
mac
00318ET3E182TC-S | NEMA Premium® General Purpose Motor
Item #110771850
- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
Baldor-Reliance
EM3660T
- NEMA Premium
-
mac
EM3660T | 3 hp 182T Frame Three Phase AC Motor
Item #100846501
- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
Baldor-Reliance
CEM4314T
- NEMA Premium
-
mac
CEM4314T | 60 hp 364TC Frame Three Phase AC Motor
Item #101000890
- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364TC Frame
Baldor-Reliance
CEM2394T
- NEMA Premium
-
mac
CEM2394T | 15 hp 254TC Frame Three Phase AC Motor
Item #101000854
- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254TC Frame
Baldor-Reliance
1LE23212CC216AA3
-
mac
1LE23212CC216AA3 | F1 Mount 1200 rpm 20 hp Three Phase AC Motor
Item #121125618
- Three Phase
- 230/460 Voltage
- F1 Mount Type
- TEFC Enclosure
Baldor-Reliance
CEM3611T
- NEMA Premium
-
mac
CEM3611T | 3 hp 182TC Frame Three Phase AC Motor
Item #101002605
- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182TC Frame
Baldor-Reliance
ECP83661T-4
- NEMA Premium
-
mac
ECP83661T-4 | 3 hp 182T Frame Three Phase AC Motor
Item #101003661
- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
Weg Electric Corp.
02518ET3E284TC-W22 | NEMA Premium® General Purpose Motor
Item #101388292
- AC Motor
- General Purpose Motor Application
- 25 hp
- 1800 rpm
- Three Phase
Baldor-Reliance
EJM3555
-
mac
EJM3555 | 2 hp 56J Frame Three Phase AC Motor
Item #112425454
- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 56J Frame
Baldor-Reliance
ECP3770T-4
- NEMA Premium
-
mac
ECP3770T-4 | 7 1/2 hp 213T Frame Three Phase AC Motor
Item #101003531
- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
Baldor-Reliance
CEM3550
- NEMA Premium
-
mac
CEM3550 | 1 1/2 hp 56C Frame Three Phase AC Motor
Item #100999824
- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56C Frame
Weg Electric Corp.
00236ET3E56C-S
-
mac
00236ET3E56C-S | General Purpose Motors - TEFC
Item #112706154
- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
Baldor-Reliance
L3509M
-
mac
L3509M | 1 hp 56/56H Frame Single Phase AC Motor
Item #101000177
- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56/56H Frame
Baldor-Reliance
ECP3667T
- NEMA Premium
-
mac
ECP3667T | 1 1/2 hp 182T Frame Three Phase AC Motor
Item #101003518
- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 182T Frame
Baldor-Reliance
VEM3559
-
mac
VEM3559 | 3 hp 56C Frame Three Phase AC Motor
Item #112448367
- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 56C Frame
Product Availability by Store Location
Close
