1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 217 items
Magnolia Brush
455-4124 | Straight Squeegees
Item #101561888
  • Straight Squeegee
  • 24 in
  • Black Rubber
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK824 | General-Duty Squeegees, Wood
Item #101655372
  • General-Duty Squeegees, Wood
  • 8" Head
  • 21" Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
UNGFP45 | Straight Aquadozer® Heavy-Duty Floor Squeegees
Item #101617662
  • Straight Aquadozer® Heavy-Duty Floor Squeegees
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnolia Brush
455-4624-TPN | Curved Squeegees
Item #101557203
  • Curved Squeegee
  • 24 in
  • Neoprene
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK816 | General-Duty Squeegees, Plastic
Item #101682241
  • General-Duty Squeegees, Plastic
  • 8" Head
  • 16" Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
UNGFP60C | Curved Aquadozer® Heavy-Duty Floor Squeegees
Item #101616053
  • Curved Aquadozer® Heavy-Duty Floor Squeegees
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnolia Brush
455-4636 | Curved Squeegees
Item #101560765
  • Curved Squeegee
  • 36 in
  • Rubber
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
UNGHW750 | Water Wands, Heavy-Duty Red Neoprene
Item #101615754
  • Water Wands, Heavy-Duty Red Neoprene
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
77646 | Revolving Neck Floor Squeegee with Replacement Cassette
Item #119313912
  • 23.6" Length
  • 3.9" Width
  • Yellow Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
77132 | Hygienic Floor Squeegee with Replacement Cassette
Item #119313818
  • 19.7" Length
  • 2.8" Width
  • Green Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
77533 | Floor Squeegee with Replacement Cassette
Item #119313886
  • 19.7" Length
  • 2.8" Width
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
77542 | Floor Squeegee with Replacement Cassette
Item #119313892
  • 23.6" Length
  • 3.3" Width
  • Green Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
714066 | Ultra Hygiene Squeegee
Item #119313785
  • 15.7" Length
  • 3.1" Width
  • Brown Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
71706 | Ultra Hygiene Squeegee
Item #119313812
  • 27.6" Length
  • 2.8" Width
  • Yellow Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
77515 | Hand Squeegee with Replacement Cassette
Item #119313878
  • 9.8" Length
  • 2.8" Width
  • White Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
77513 | Hand Squeegee with Replacement Cassette
Item #119313876
  • 9.8" Length
  • 2.8" Width
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
71608 | Ultra Hygiene Squeegee
Item #119313805
  • 23.6" Length
  • 3.1" Width
  • Purple Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnolia Brush
455-4224 | Replacement Blades for Straight or Curved Squeegees
Item #101557199
  • Replacement Blades for Straight or Curved Squeegee
  • 24 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
77148 | Hygienic Floor Squeegee with Replacement Cassette
Item #119313840
  • 23.6" Length
  • 3.1" Width
  • Purple Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
77144 | Hygienic Floor Squeegee with Replacement Cassette
Item #119313836
  • 23.6" Length
  • 3.1" Width
  • Red Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 217 items