1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,437 items
Milwaukee Tool
48-22-5112 | Measuring Wheel
Item #118507238
  • 12" DIGITAL MEASURING WHEEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Empire Level
E75.48 | Aluminum 48 in Blue Box Beam Level
Item #112921340
  • e75 Series
  • 48" Length
  • 2 3/4" Height
  • 1 1/8" Thickness
  • Acrylic Vials
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLSQM070 | 115603515
Item #115603515
  • Milwaukee 7" Magnetic Rafter Square
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-1025M | 25 ft Steel Blade Red Magnetic Tape
Item #121088270
  • Inch
  • 25 ft Length
  • 1.18 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLSQ024 | 115603512
Item #115603512
  • Milwaukee 16" x 24" Framing Square
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-1026M | 26 ft Steel Blade Red Magnetic Tape
Item #121088271
  • Inch/Metric
  • 26 ft Length
  • 1.18 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLIBM24 | Aluminum 24 in Red/Black I-Beam Level
Item #117392794
  • 24 in Length
  • I-Beam Level Type
  • Aluminum Material
  • Red/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-1826 | 26 ft Steel Blade Red Auto-Lock Tape
Item #121088302
  • Inch/Metric
  • 26 ft Length
  • 1 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-1216 | 16 ft Steel Blade Red Wide Blade Tape
Item #121088275
  • Inch
  • 16 ft Length
  • 1.38 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-5102 | Aluminum 4.29 in Red Pocket Level
Item #114180269
  • 4.29 in Length
  • Pocket Level Type
  • aluminum Material
  • Red Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2783 | Pocket Caliper
Item #111942983
  • 4 POCKET CALIPER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TKTL 11 | Thermometer
Item #117720918
  • Thermometer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-1725 | 25 ft Steel Blade Red Compact Tape
Item #121088296
  • Inch
  • 25 ft Length
  • 1 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-1730 | 30 ft Steel Blade Red Compact Tape
Item #121088298
  • Inch
  • 30 ft Length
  • 1 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-3801 | 112920481
Item #112920481
  • COMPOSITE FOLDING RULE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-1235 | 35 ft Steel Blade Red Wide Blade Tape
Item #121088284
  • Inch
  • 35 ft Length
  • 1.38 in Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
729865 A | Feeler Gauge
Item #100765094
  • Feeler Gauge
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-5006 | Measuring Wheel
Item #112920524
  • 6" MEASURING WHEEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLBX59 | Aluminum 59 in Red Box Beam Level
Item #114180674
  • 59 in Length
  • Box Beam Level Type
  • Aluminum Material
  • Red Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-5360 | 200 ft Fiberglass Blade Red, Black Open Reel Tape
Item #115603471
  • Inch/Metric
  • 200 ft Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,437 items