1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 68 items
Show all
Dixon Valve & Coupling
  • Prop 65
RHS30 | Zinc Plated Steel 2 1/2 in Hole Strainer
Item #101893955
  • 2 1/2 in Size
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RHS60 | Zinc Plated Steel 6 in Hole Strainer
Item #101886235
  • 6 in Size
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RHS35 | Zinc Plated Steel 3 in Hole Strainer
Item #101895354
  • 3 in Size
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RHS40 | Zinc Plated Steel 4 in Hole Strainer
Item #101881754
  • 4 in Size
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RHS25 | Zinc Plated Steel 2 in Hole Strainer
Item #101880594
  • 2 in Size
  • Zinc Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RSS25 | Threaded Long Thin Round Hole Strainers
Item #101880178
  • Threaded Long Thin Round Hole Strainer
  • Steel Body
  • 2 in Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
556031 | 100432504
Item #100432504
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
245673 | 115599552
Item #115599552
  • KIT, ACCY, STRAINER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
556032 | 100432505
Item #100432505
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
288716 | 115480635
Item #115480635
  • STRAINER, INLET, MAGNUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
18B057 | 120522030
Item #120522030
  • KIT, FUNNEL, STRAINER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dutton Lainson
250-495-4 | Transparent Polymer Replacement Bowls
Item #101888342
  • Transparent Polymer Replacement Bowl
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SHS25 | 103565608
Item #103565608
  • 2" NPSM Square Hole Strainer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
FLSS200-NPT5 | 118933623
Item #118933623
  • 2" Flexible Strainer FNPT 5MM holes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dutton Lainson
250-595 | GOLDENROD® Spin On Fuel Filters
Item #101611303
  • GOLDENROD® Spin On Fuel Filter
  • 10 µ
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
FLSS200-BSP3 | 118933619
Item #118933619
  • 2" Flexible Strainer FBSP 3MM holes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
FLSS200-BSP8 | 118933621
Item #118933621
  • 2" Flexible Strainer FBSP 8MM holes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
BSCCQ1-R150 | 112771766
Item #112771766
  • 316L Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
FLSS200-A | 118904825
Item #118904825
  • 2" FLEXIBLE STRAINER- CAM ADAPTER 8MM HOLES
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SHS35 | 101893115
Item #101893115
  • 3 SQ-HOLE SUCTION STRAINER 389
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 68 items
Show all