1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 430 items
Thomson Industries
SB24 | Type SB Shaft Support Block
Item #101197249
  • 1 1/2" Shaft Diameter
  • 2.000" Height From Base To Shaft Center
  • Steel Shaft Support Block
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SR24-PD | LinearRace® Support Rail
Item #100765231
  • Standard Pre-Drilled Shaft Support Rail For 1.5 Inch Diameter Shaft, 24 Inches Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SR16-PD | LinearRace® Support Rail
Item #100765220
  • Standard Pre-Drilled Shaft Support Rail For 1 Inch Diameter Shaft, 24 Inches Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SB20 | Type SB Shaft Support Block
Item #101197248
  • 1 1/4" Shaft Diameter
  • 1.750" Height From Base To Shaft Center
  • Steel Shaft Support Block
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SB16 | Type SB Shaft Support Block
Item #101197247
  • 1" Shaft Diameter
  • 1.500" Height From Base To Shaft Center
  • Steel Shaft Support Block
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
FSB16 | Flanged Shaft Support Block
Item #101196826
  • 1" Shaft Diameter
  • 1.38" Height From Base To Shaft Center
  • Aluminum Shaft Support Block
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
LSR-16-PD | Type LSR Shaft Support Rails
Item #101196932
  • 1" Shaft Diameter
  • 48" Long
  • Steel Low Profile Pre-Drilled Shaft Rail
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SB10 | Type SB Shaft Support Block
Item #101197245
  • 5/8" Shaft Diameter
  • 1.000" Height From Base To Shaft Center
  • Steel Shaft Support Block
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SBM20 | Type SB Shaft Support Block
Item #101197256
  • 20 mm Shaft Diameter
  • 30 mm Height From Base To Shaft Center
  • Steel Shaft Support Block
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SB12 | Type SB Shaft Support Block
Item #101197246
  • 3/4" Shaft Diameter
  • 1.250" Height From Base To Shaft Center
  • Steel Shaft Support Block
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SB32 | Shaft Support Block
Item #100765232
  • Sshaft Support Block For 2" Nominal Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
NSB10 | 103953313
Item #103953313
  • SPRT BLOCK 0.625 - ALUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
NSB16 | Support Block, Inch Series
Item #101430618
  • SPRT BLOCK 1.000 - ALUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
MR15C | 101928268
Item #101928268
  • MINI RAIL/PLANE CARRIAGE 15MMX42MM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
MR12C | 101903122
Item #101903122
  • MINI RAIL/PLANE CARIAGE MR12MMX34MM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
LSR10 CTL | 113919187
Item #113919187
  • Shaft Support, Rail Only, Low Profile, No Holes, Steel, Cut To Length, Use with 0.625 in Diameter Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SR24 CTL | 116666441
Item #116666441
  • Shaft Support, Rail Only, Standard Profile, No Holes, Aluminum, Cut To Length, Use with 1.5 in Diameter Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SR10 CTL | 116666438
Item #116666438
  • Shaft Support, Rail Only, Standard Profile, No Holes, Aluminum, Cut To Length, Use with 0.625 in Diameter Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
LSR32 CTL | 113919192
Item #113919192
  • Shaft Support, Rail Only, Low Profile, No Holes, Steel, Cut To Length, Use with 2 in Diameter Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
LSRM12T3 CTL | 116666428
Item #116666428
  • Shaft Support, Rail Only, Low Profile, Predrilled, Steel, Cut To Length, Use with 12 mm Diameter Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 430 items