Showing 1 - 17 of 17 items
Kimberly-Clark
  • Pre-Packed Quantities
  • Eco-Friendly
21340 | Kleenex® Facial Tissue
Item #110918720
  • Facial Tissue
  • 8.0 in Wide X 8.3 in Long
  • White
  • 100 Per Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kimberly-Clark
03076 | Kleenex® Facial Tissue
Item #101614470
  • KLEENEX® Facial Tissue
  • 12 Boxes per Case
  • 125 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kimberly-Clark
  • Pre-Packed Quantities
  • Eco-Friendly
21400 | Kleenex® Facial Tissue
Item #111890497
  • Facial Tissue
  • White
  • 100 Tissues Per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
  • Pre-Packed Quantities
GPC48100 | Facial Tissue
Item #101715489
  • Preference® Facial Tissue
  • 2 Ply
  • White
  • 8.85" Long per Sheet
  • 100 per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kimberly-Clark
21195 | Kleenex® Junior Facial Tissue
Item #101615652
  • KLEENEX® Junior Facial Tissue
  • 48 Boxes per Case
  • 65 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kimberly-Clark
21606 | Kleenex® Facial Tissue
Item #101568393
  • KLEENEX® Facial Tissue
  • 48 Boxes per Case
  • 125 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
  • Pre-Packed Quantities
GPC46580CT | Facial Tissue
Item #101752889
  • Angel Soft ps® Facial Tissue, Cube Box
  • 36 Boxes per Case
  • 96 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
  • Pre-Packed Quantities
KCC21270CT | 101615649
Item #101615649
  • KLEENEX® BOUTIQUE* Floral Facial Tissue
  • 36 Boxes per Case
  • 95 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
KCC21340 | SURPASS* Facial Tissue, Flat Box
Item #102026861
  • SURPASS* Facial Tissue, Flat Box
  • 30 Boxes per Case
  • 100 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
  • Eco-Friendly
  • Pre-Packed Quantities
KCC21400 | Kleenex® Facial Tissue
Item #101616584
  • KLEENEX® Facial Tissue
  • 36 Boxes per Case
  • 100 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
KCC01701CT | Kleenex® Single-Fold Hand Towels in a Pop-Up* Box
Item #101619441
  • KLEENEX® Single-Fold Hand Towels in a POP-UP* Box
  • 18 Boxes per Case
  • 120 Towels per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
KCC21320 | SURPASS* Facial Tissue, Boutique® Box
Item #101631441
  • SURPASS* Facial Tissue, Boutique® Box
  • 36 Boxes per Case
  • 110 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
  • Pre-Packed Quantities
GPC47410 | Facial Tissue
Item #101792995
  • Envision® Facial Tissue
  • 30 Boxes per Case
  • 100 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
WIN2360 | Facial Tissue
Item #101753351
  • Facial Tissue
  • 30 Boxes per Case
  • 100 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kimberly-Clark
  • Pre-Packed Quantities
  • Eco-Friendly
412-21400 | Kleenex® Facial Tissue
Item #101564440
  • Kleenex® Facial Tissue
  • White
  • Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kimberly-Clark
412-21340 | Surpass® Facial Tissue
Item #101525950
  • Surpass® Facial Tissue
  • White
  • Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
  • Pre-Packed Quantities
GPC48580CT | Facial Tissue
Item #101615890
  • Angel Soft ps® Facial Tissue, Flat Box
  • 30 Boxes per Case
  • 100 Tissues per Box
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 17 of 17 items