1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 418 items
Aeroquip by Danfoss
6203-012 | 101773227
Item #101773227
  • O-Rings & Washers Specia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-104 | Worm Gear Clamp
Item #101710095
  • 5" to 7" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 2 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-96 | Worm Gear Clamp
Item #101711041
  • 4 1/2" to 6 1/2 ft Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 2 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-8 | Worm Gear Clamp
Item #101671438
  • 7/16" to 1" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-72 | Worm Gear Clamp
Item #101711118
  • 3" to 5" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 2 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCMSS-6 | Miniature Worm Gear Clamp
Item #101713321
  • 5/16" to 7/8" Hose OD
  • 5/16" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-6 | Worm Gear Clamp
Item #101712120
  • 3/8" to 7/8" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-28 | Worm Gear Clamp
Item #101712307
  • 1 1/4" to 2 1/4" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-16 | Worm Gear Clamp
Item #101715832
  • 11/16" to 1 1/2" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-8 | Worm Gear Clamp
Item #101710094
  • 7/16" to 1" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-80 | Worm Gear Clamp
Item #101712879
  • 3 1/2" to 5 1/2" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 2 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-12 | Worm Gear Clamp
Item #101671127
  • 1/2" to 1 1/4" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-36 | Worm Gear Clamp
Item #101711115
  • 1 3/4" to 2 3/4" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-56 | Worm Gear Clamp
Item #101671020
  • 3" to 4" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 5 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-72 | Worm Gear Clamp
Item #101669865
  • 3" to 5" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 5 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-32 | Worm Gear Clamp
Item #101711039
  • 1 1/2" to 2 1/2" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCSS-28 | Worm Gear Clamp
Item #101712122
  • 1 1/4" to 2 1/4" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Stainless 410 Series Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCMS-6 | Miniature Worm Gear Clamp
Item #101711331
  • 5/16" to 7/8" Hose OD
  • 5/16" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-10 | Worm Gear Clamp
Item #101711329
  • 1/2" to 1 1/16" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 10 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
HCS-88 | Worm Gear Clamp
Item #101715831
  • 4" to 6" Hose OD
  • 1/2" Band Width
  • Stainless 300 Series Band Material
  • Plated Carbon Screw Material
  • 2 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 418 items