- Home
- Categories
- Tools
- Hand Tools
- Wrenches
Wrenches
category
- Combination Wrenches 1,642
- Box End Wrenches 722
- Open End Wrenches 630
- Service Wrenches 437
- Ratcheting Wrenches 287
- Adjustable Wrenches 267
- Flare Nut Wrenches 253
- Pipe Wrenches 198
- Crowfoot Wrenches 152
- Spanner Wrenches 151
- Flex Head Combination Wrenches 133
- Tappet Wrenches 61
- Chain & Strap Wrenches 31
- Offset Wrenches 7
- Basin Wrenches 3
- T-Handle Socket Wrenches 1
brand
- Williams 1,568
- ORS Nasco 713
- Wright Tool 632
- Proto® Tools 551
- Apex Tool Group 475
- Gearwrench 436
- Ampco Tools 240
- Milwaukee Tool 209
- RIDGID 87
- Klein Tools 70
- SKF Corp 65
- SKF 62
- Stanley Tools 52
- Bahco / JH Williams 43
- Channellock 41
- Crescent 38
- Greenfield Industries 30
- Irwin Industrial Tools 29
- Continental 27
- DeWalt 17
- Greenfield Threading 15
- Cle-Line® 15
- Chicago Rawhide 15
- Dixon Valve & Coupling 10
- Ingersoll-Rand Co. 8
- Anchor Products 6
- Lincoln Industrial 6
- General Tool 5
- ITW Pro Brands 5
- DYKEM 5
- Kuriyama of America, Inc. 5
- SPX Corp. 4
- Proto Industrial Tools 3
- Gearench Wrenches 3
- Allen Tools 3
- SPX Flow 2
- Makita USA 2
- Intertape Polymer Group 2
- Hydraulic Technologies 2
- Ideal Industries 2
- Chicago Pneumatic 1
- Facom Tools 1
- Jacobs Chuck Manufacturing 1
Continental
85580
-
mac
85580 | V-Belts
Item #100767971
- B Cross Section
- 58 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
SKF
9854
-
mac
9854 | Fluoro Rubber Single Lip Shaft Seal
Item #100746661
- 1 in Shaft Diameter
- 1.499 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
Milwaukee Tool
48-22-7224
-
mac
48-22-7224 | Aluminum Adjustable Pipe Wrench
Item #112920580
- 6.5 in Width
- 27 in Overall Length
- Adjustable Wrench Size
Milwaukee Tool
48-22-7214
-
mac
48-22-7214 | Aluminum Adjustable Pipe Wrench
Item #112920577
- 4.9 in Width
- 17 in Overall Length
- Adjustable Wrench Size
Continental
85490
-
mac
85490 | V-Belts
Item #100767964
- B Cross Section
- 49 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
Milwaukee Tool
48-22-9415
-
mac
48-22-9415 | Chrome Vanadium Steel 15 pc Silver Wrench Set
Item #114180324
- Chrome Vanadium Steel Material
- 15 PC
SKF
TMFN 30-40
-
mac
TMFN 30-40 | TMFN Impact Spanner Wrench
Item #100765092
- 7.7" to 9.8" Capacity
- 7.9" Overall Length
- 0.53" Pin Size
Milwaukee Tool
45-96-9230
-
mac
45-96-9230 | Steel Chrome 15/16 in Combination Wrench
Item #118008239
- Steel Material
- 12.6 in Length
- 15/16 in Size
Milwaukee Tool
48-22-7236
-
mac
48-22-7236 | Aluminum Pipe Wrench
Item #115582314
- 31 in Length
- 5 in Pipe Capacity
Milwaukee Tool
48-22-9529
-
mac
48-22-9529 | Chrome Vanadium Steel 7 pc Chrome Wrench Set
Item #118507297
- Chrome Vanadium Steel Material
- 7 PC
Milwaukee Tool
48-22-9516
-
mac
48-22-9516 | Chrome Vanadium Steel 15 pc Chrome Wrench Set
Item #115032230
- Chrome Vanadium Steel Material
- 15 PC
Milwaukee Tool
45-96-9234
-
mac
45-96-9234 | Chrome Vanadium Steel Chrome 1 1/16 in Combination Wrench
Item #119269483
- Chrome Vanadium Steel Material
- 14.43 in Length
- 1 1/16 in Size
Milwaukee Tool
48-22-7314
-
mac
48-22-7314 | Steel Adjustable Pipe Wrench
Item #112920596
- 3.16 in Width
- 21.8 in Overall Length
- Adjustable Wrench Size
SKF
9304
-
mac
9304 | Fluoro Rubber Single Lip Shaft Seal
Item #100913031
- 0.938 in Shaft Diameter
- 1.5 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
Milwaukee Tool
45-96-9236
-
mac
45-96-9236 | Chrome Vanadium Steel Chrome 1 1/8 in Combination Wrench
Item #119269484
- Chrome Vanadium Steel Material
- 15.47 in Length
- 1 1/8 in Size
Milwaukee Tool
45-96-9214
-
mac
45-96-9214 | Steel Chrome 7/16 in Combination Wrench
Item #118008232
- Steel Material
- 6.75 in Length
- 7/16 in Size
Product Availability by Store Location
Close
