1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 993 items
3M
00638060059043 | 120121939
Item #120121939
  • 7100178023 3M Flap Disc 769F, 60+, T27, 4-1/2 in x 7/8 in, 10 ea/Case
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051141309576 | Flap Disc 577F
Item #101768628
  • 4 1/2 in Diameter
  • 60 Grit
  • 7/8 in Center Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051141309712 | Flap Disc 577F
Item #103008863
  • 4 1/2 in Diameter
  • 36 Grit
  • 7/8 in Center Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051141556062 | Cubitron™ II Flap Disc 967A
Item #110510301
  • 4 1/2 in Diameter
  • 60 Grit
  • 7/8 in Center Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051141556024 | Cubitron™ II Flap Disc 967A
Item #110510332
  • 4 1/2 in Diameter
  • 40 Grit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051141556055 | Cubitron™ II Flap Disc 967A
Item #110510334
  • 4 1/2 in Diameter
  • 40 Grit
  • 7/8 in Center Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
  • Pre-Packed Quantities
DW8254 | Extended Performance Flap Disc
Item #101401336
  • Flat Disk
  • Extended Performance
  • Z40 Grit
  • 4 1/2" Diameter
  • 5/8"-11 Arbor Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW8302 | High Performance Type 27 Flap Discs
Item #101568717
  • Flat Disk
  • High Performance
  • Z60 Grit
  • 4" Diameter
  • 5/8" Arbor Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
  • Pre-Packed Quantities
DW8306 | High Performance Type 29 Flap Discs
Item #104098434
  • Flat Disk
  • High Performance
  • Z36 Grit
  • 4" Diameter
  • 5/8" Arbor Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW8311 | High Performance Type 29 Flap Discs
Item #101545482
  • 4-1/2" x 5/8"-11" 36 Grit Zirconia Flap Disc
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
  • Pre-Packed Quantities
DW8255 | Extended Performance Flap Disc
Item #101548734
  • Extended Performance Flap Discs
  • Z60 Grit
  • 4 1/4" Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW8352 | High Performance Type 27 Flap Discs
Item #104098437
  • Flat Disk
  • High Performance
  • Z60 Grit
  • 4 1/2" Diameter
  • 7/8" Arbor Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
  • Pre-Packed Quantities
DW8313 | High Performance Type 29 Flap Discs
Item #101545483
  • High Performance Type 29 Flap Discs
  • Z80 Grit
  • 4 1/2" Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWA8357HTR | Dewalt DWA8357HTR HP Maxtrim Trimmable 60 Grit 4 1/2 in Flap Disc
Item #117181659
  • 4 1/2 in Diameter
  • 60 Grit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW8310 | High Performance Type 29 Flap Discs
Item #101448986
  • High Performance Type 29 Flap Discs
  • Z120 Grit
  • 4 1/2" Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW8312 | High Performance Type 29 Flap Discs
Item #101477806
  • Flap Disc
  • 4-1/2" x 5/8"-11"
  • 60 Grit
  • Zirconia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW8353 | High Performance Type 27 Flap Discs
Item #101397187
  • High Performance Type 27 Flap Discs
  • Z80 Grit
  • 4 1/2" Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW8250 | Extended Performance Flap Disc
Item #104098901
  • Flat Disk
  • Extended Performance
  • Z40 Grit
  • 4 1/2" Diameter
  • 7/8" Arbor Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
  • Pre-Packed Quantities
DW8308 | High Performance Type 29 Flap Discs
Item #101575776
  • High Performance Type 29 Flap Discs
  • Z60 Grit
  • 4 1/2" Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Norton Abrasives
66254461170 | BlueFire Zirconia Flap Disc
Item #110805718
  • Coarse Grade
  • P60 Grit
  • 4 1/2 in Diameter
  • 5/8-11 in Center Hole
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 993 items