Showing 1 - 6 of 6 items
Lovejoy
MITE SLEEVE | Mite® Type Coupling Sleeves
Item #101341115
  • MITE Size Code
  • Sleeve Style
  • 1.125 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
NYFL SLEEVE3GROOVE | Nyflex® Type Coupling Sleeves
Item #102104239
  • NYFL Size Code
  • Sleeve Style
  • 1.625 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
NYFL SLEEVE 69790400026 | Nyflex® Type Coupling Sleeves
Item #100813000
  • NYFL Size Code
  • Sleeve Style
  • 1.625 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
NYFL ACCESSORY KIT | Sier-Bath Coupling
Item #100813001
  • NYFL Accessory Kit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
MITE SLEEVE3GROOVE | Mite® Type Coupling Sleeves
Item #102083818
  • MITE Size Code
  • Sleeve Style
  • 1.125 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
NYFL SS ACC KIT | Mite® Type Couplings Accessory Kit
Item #102074698
  • Couplings Accessory Kit
  • 4" High
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 6 of 6 items