1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,104 items
Bassett
B40417 | 103107112
Item #103107112
  • 5/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B37113 | 103107382
Item #103107382
  • 13/64 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiCN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B55194 | 101922351
Item #101922351
  • Double Cut Type
  • Pointed Cone Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B71604 | 103108971
Item #103108971
  • Inch
  • 1-11 BSPP Thread Size
  • Carbide Material
  • TiAlN Coating
  • 5 Flutes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B05405 | 103764752
Item #103764752
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiCN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B54910 | 103784875
Item #103784875
  • Standard Cut Type
  • Ball Shape
  • E Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B53655 | 103784780
Item #103784780
  • A Diameter
  • 3.25 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B71515 | 103108333
Item #103108333
  • Inch
  • 7/16-20 UNF Thread Size
  • Carbide Material
  • TiAlN Coating
  • 4 Flutes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B40455 | 106353788
Item #106353788
  • 1/2 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B05342 | 103765590
Item #103765590
  • 5/32 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiAlN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B05921 | 103783426
Item #103783426
  • 3/8 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B03840 | 103782461
Item #103782461
  • 5/8 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • TiCN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B05134 | 103099699
Item #103099699
  • 3/4 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B01443 | 103763911
Item #103763911
  • 3/32 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiCN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B91061 | 113828586
Item #113828586
  • 0.014 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B60413 | 103107480
Item #103107480
  • E Diameter
  • Carbide Material
  • 2 in Overall Length
  • AP/MAX Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B68510 | 113828218
Item #113828218
  • 7/16 in Diameter
  • Carbide Material
  • 6 in Overall Length
  • TiAlN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B91089 | 113828614
Item #113828614
  • 0.12 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B04231 | 103764476
Item #103764476
  • 5/8 in Diameter
  • Carbide Material
  • 6 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B91230 | 113828658
Item #113828658
  • 2.5 mm Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • AlCrN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,104 items