- Double Cut Type
- Flame Shape
- 5/16 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Material | Carbide |
| Type of Cut | Double Cut |
| Diameter - Decimal | 0.3125 in |
| Length Of Cut - Metric | 19.05 mm |
| Shape | Flame |
| Shank Diameter - Metric | 6.35 mm |
| Diameter - Fraction | 5/16 in |
| SCTI Number | SH-5 |
| Weight | 0.048 LB |

