1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 10,624 items
Cleveland
C72024 | 104150547
Item #104150547
  • 3/8 in Diameter
  • 5 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C71023 | 101387634
Item #101387634
  • 23/64 in Diameter
  • 4.875 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C70014 | 104147411
Item #104147411
  • 15/64 in Diameter
  • 3.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C70024 | 104169018
Item #104169018
  • 25/64 in Diameter
  • 5.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C70006 | 104147409
Item #104147409
  • 7/64 in Diameter
  • 2.625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C11601 | 104234388
Item #104234388
  • 1/16 in Diameter
  • 1.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C70031 | 104153602
Item #104153602
  • 1/2 in Diameter
  • 6 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C71009 | 101387200
Item #101387200
  • 9/64 in Diameter
  • 2.875 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54359 | 104120990
Item #104120990
  • Inch
  • 3 Pieces
  • #10-32 UNF Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C71013 | 101401017
Item #101401017
  • 13/64 in Diameter
  • 3.625 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C70015 | 104146494
Item #104146494
  • 1/4 in - E Diameter
  • 4 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C71011 | 101385209
Item #101385209
  • 11/64 in Diameter
  • 3.25 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54587 | 104138433
Item #104138433
  • Inch
  • 3 Pieces
  • 3/8-16 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C71015 | 101380019
Item #101380019
  • 15/64 in Diameter
  • 3.875 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C53651 | 104137114
Item #104137114
  • Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54759 | 104136530
Item #104136530
  • Inch
  • 9/16-12 UNC Thread Size & Type
  • Taper Chamfer Type
  • HSS Material
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54539 | 106312146
Item #106312146
  • Metric
  • 3 Pieces
  • M8x1.25 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C72021 | 104152558
Item #104152558
  • 21/64 in Diameter
  • 4.625 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C71006 | 101380018
Item #101380018
  • 3/32 in Diameter
  • 2.25 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C71005 | 101387633
Item #101387633
  • 5/64 in Diameter
  • 2 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 10,624 items