- Metric
- 3 Pieces
- M8x1.25 Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
| Blank Construction | USCTI Table 302 |
| Thread Limit | D5 |
| Thread Type | Metric |
| Tap Type | Hand |
| Thread Size - Decimal | 0.315 in |
| Shank Square Length - Metric | 9.52 mm |
| Direction of Cut | Right Hand |
| Thread Length - Metric | 17.53 mm |
| Thread Size - Metric | 8 mm |
| Diameter - Decimal | 0.315 in |
| Shank Square Width - Metric | 6.05 mm |
| Diameter - Metric | 8.00 mm |
| Truncated Threads | No |
| Shank Square Length | 0.375 in |
| Ground Threads | Yes |
| Spiral Point | No |
| No. of Flutes | 4 |
| Shank Size - Metric | 8.08 mm |
| Thread Size | M8 |
| Shank Square Width | 0.238 in |
| Interrupted Thread | No |
| Shank End Feature | Square |
| Weight | 0.5 LB |

