Timken Company
category
- Pillow Blocks 27,998
- Roller Bearings 21,850
- Flange Units 18,227
- Accessories 8,051
- Cartridge Units 7,539
- Ball Bearings 5,984
- Shaft Seals 4,898
- Ball Screw & Spindle Bearings 3,939
- Take-Ups 2,672
- Jaw Couplings 1,844
- Bearing Inserts 1,221
- Plain Bearings 506
- Hanger Units 490
- Gear Couplings 436
- Elastomeric Couplings 433
- Universal Joints 330
- Grid Couplings 319
- Lubrication Equipment 267
- Keyless Bushings 243
- Sheaves & Pulleys 227
- Wear Sleeves 211
- Disc Couplings 152
- Motion Control Bearings 141
- Nuts & Bolts 137
- Flex-Link Couplings 118
- Shaft Collars 92
- Tensioners, Tighteners & Idlers 81
- Hydraulic Seals 56
- Clamping Couplings 54
- O-Rings 50
- Hand Tools 50
- Sleeve Couplings 44
- Hydraulic Power Units 44
- Doughnut Couplings 43
- Greases 33
- Mini Complete Couplings 33
- Spacer Couplings 30
- Hydraulic Accessories 30
- Motor Bases 24
- Spring Couplings 15
- Heat Exchangers 14
- Shaft Seal Kits - Seal & Gasket 14
- Round Rail Products 14
- Bearing Tools 13
- Sprockets 9
- Analytical Tools 6
- Springs & Washers 5
- Automotive Tools 5
- Hydraulic Pumps 5
- Hydraulic Tools & Equipment 4
- Face Seals 3
- Pump Seals 3
- Reservoir Breathers 3
- Cam Followers 2
- Retaining Rings 2
- Specialty Valves 2
- Flange Brackets 2
- Conveyor Components 2
- Motor Accessories 1
- Bushings 1
- Industrial Valves 1
- Pipe Fittings & Accessories 1
- Bearing Isolators 1
- Casters & Wheels 1
- V-Belts 1
- Chain 1
- Shaft Seal Kits - Seal & Sleeve 1
brand
- Timken Company 136,931
- Timken Co. 114,232
- Edt Corp. 10,313
- Fafnir 6,895
- Lovejoy 5,439
- Torrington 109
- Groeneveld-Beka® 45
Pillow Block Type
Lovejoy
L075SOX
-
mac
L075SOX | Nitrile Butadiene Rubber Jaw Type Coupling Insert
Item #102115850
- Coupling Size: L075
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
Lovejoy
L090/L095SOX
-
mac
L090/L095SOX | L Type Coupling Spider
Item #102118734
- Insert for Size 090/095 Jaw Coupling
- Nitrile Butadiene Rubber
Lovejoy
L095X1HUB1/4
-
mac
L095X1HUB1/4 | L Type Finished Bore Jaw Coupling Hub
Item #102117566
- L095 Coupling Size
- 1 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1 in Length Through Bore
Lovejoy
L110SOX
-
mac
L110SOX | Nitrile Butadiene Rubber Jaw Type Coupling Insert
Item #100812727
- Coupling Size: L110
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
Lovejoy
L099/L100SOX
-
mac
L099/L100SOX | L Type Coupling Spider
Item #102130701
- Insert for Size 099/100 Jaw Coupling
- Nitrile Butadiene Rubber
Lovejoy
L100X1HUB1/4
-
mac
L100X1HUB1/4 | L Type Finished Bore Jaw Coupling Hub
Item #100812884
- L100 Coupling Size
- 1 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.38 in Length Through Bore
Lovejoy
L150SOX
-
mac
L150SOX | Nitrile Butadiene Rubber Jaw Type Coupling Insert
Item #100812732
- Coupling Size: L150
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
Lovejoy
L070SOX
-
mac
L070SOX | Nitrile Butadiene Rubber Jaw Type Coupling Insert
Item #102116989
- Coupling Size: L070
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
Lovejoy
L100X1 1/8HUB1/4
-
mac
L100X1 1/8HUB1/4 | L Type Finished Bore Jaw Coupling Hub
Item #102115949
- L100 Coupling Size
- 1 1/8 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.38 in Length Through Bore
Timken Co.
LM67048
-
mac
LM67048 | Tapered Roller Bearing
Item #100721943
- LM67000 Series Single Cone
- 1 1/4" Straight Bore
- 0.6600" Wide
- Standard Tolerance
Timken Co.
LM67010
-
mac
LM67010 | Tapered Roller Bearing
Item #100721941
- Series LM67000 Single Cup
- 2.328" OD x 0.4650" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
Timken Co.
LM48548
-
mac
LM48548 | Tapered Roller Bearing
Item #100721841
- LM48500 Series Single Cone
- 1 3/8" Straight Bore
- 0.7200" Wide
- Standard Tolerance
Timken Co.
LM48510
-
mac
LM48510 | Tapered Roller Bearing
Item #100721840
- Series LM48500 Single Cup
- 2 9/16" OD x 0.5500" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
Timken Co.
25580
-
mac
25580 | Steel Single Cone Tapered Roller Bearing Cone
Item #100721509
- 1.75 in Inside Diameter
- 1 in Overall Width
- 0.14 in Fillet Radius Cone
- Single Row
- Steel
Timken Co.
25520
-
mac
25520 | Steel Single Cup Tapered Roller Bearing Cup
Item #100721497
- 3.265 in Outside Diameter
- 0.75 in Overall Width
- 0.03 in Fillet Radius Cup
- Single Row
- Steel
Timken Co.
L68149
-
mac
L68149 | Steel Single Cone Tapered Roller Bearing Cone
Item #100721979
- 1.378 in Inside Diameter
- 0.66 in Overall Width
- Single Row
- Steel
Timken Co.
L44643
-
mac
L44643 | Steel Single Cone Tapered Roller Bearing Cone
Item #100721781
- 1 in Inside Diameter
- 0.58 in Overall Width
- 0.05 in Fillet Radius Cone
- Single Row
- Steel
Timken Co.
LM501349
-
mac
LM501349 | Steel Single Cone Tapered Roller Bearing Cone
Item #100722386
- 1.625 in Inside Diameter
- 0.78 in Overall Width
- 0.14 in Fillet Radius Cone
- Single Row
- Steel
Timken Co.
382A
-
mac
382A | Tapered Roller Bearing
Item #100001138
- Series 385 Single Cup
- 3 13/16" OD x 5/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Timken Co.
LM603011
-
mac
LM603011 | Steel Single Cup Tapered Roller Bearing Cup
Item #100722441
- 3.063 in Outside Diameter
- 0.594 in Overall Width
- 0.03 in Fillet Radius Cup
- Single Row
- Steel
Product Availability by Store Location
Close
