1. 1
  2. 2
  3. 3
Showing 1 - 20 of 46 items
Show all
Spectroline
SPI-OGYG-16 | OIL-GLO® ULTRA Yellow-Green UV Fluorescent Dye
Item #116535170
  • Leak Detection Dye
  • Glows Yellow/Green
  • Fluoresces under UV LED or Violet Light LED
  • 16 oz Bottle
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-VLOGYG | OIL-GLO® ULTRA Complete Leak Detection Kit
Item #116535194
  • Violet Light Leak Detection Kit
  • Use in Oil-Based Fluid Systems
  • 8 oz Bottle of Dye
  • LED Lamp
  • AAA batteries
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGG-32 | OIL-GLO® ULTRA Green UV Fluorescent Dye
Item #116535149
  • Leak Detection Dye
  • Glows Green
  • Fluoresces under UV LED or Violet Light LED
  • 32 oz Bottle
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-ECOG-1G | 121753138
Item #121753138
  • 1 gallon (4 L) container, for oil-based and biodegradable fluids (readily biodegradable dye, glows GREEN)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-ECOG-32 | 121753137
Item #121753137
  • 32 oz. (946 ml) bottle, for oil-based and biodegradable fluids (readily biodegradable dye, glows GREEN)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGG-1G | OIL-GLO® ULTRA Green UV Fluorescent Dye
Item #116535150
  • Leak Detection Dye
  • Glows Green
  • Fluoresces under UV LED or Violet Light LED
  • 1 gal Container
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGG-16 | OIL-GLO® ULTRA Green UV Fluorescent Dye
Item #116535148
  • Leak Detection Dye
  • Glows Green
  • Fluoresces under UV LED or Violet Light LED
  • 16 oz Bottle
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGYG-1G | OIL-GLO® ULTRA Yellow-Green UV Fluorescent Dye
Item #116535172
  • Leak Detection Dye
  • Glows Yellow/Green
  • Fluoresces under UV LED or Violet Light LED
  • 1 gal Container
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGY-32 | OIL-GLO® ULTRA Yellow UV Fluorescent Dye
Item #116535163
  • Leak Detection Dye
  • Glows Yellow
  • 32 oz Bottle
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGY-1G | OIL-GLO® ULTRA Yellow UV Fluorescent Dye
Item #116535164
  • Leak Detection Dye
  • Glows Yellow
  • 1 gal Container
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGW-16 | OIL-GLO® ULTRA White UV Fluorescent Dye
Item #116535155
  • Leak Detection Dye
  • Glows White
  • 16 oz Bottle
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGW-1G | OIL-GLO® ULTRA White UV Fluorescent Dye
Item #116535157
  • Leak Detection Dye
  • Glows White
  • 1 gal Container
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-WGB-16 | WATER-GLO® Ultra Fluorescent Dye
Item #116535179
  • Blue UV leak detection dye
  • For water and water/glycol fluid-based systems
  • 16 oz bottle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
RP-CP-01 | Contact Probe for Marksman™ II
Item #116535216
  • Replacement part for SPI-MDT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGW-32 | OIL-GLO® ULTRA White UV Fluorescent Dye
Item #116535156
  • Leak Detection Dye
  • Glows White
  • 32 oz Bottle
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-ECOG-16 | 121753136
Item #121753136
  • 16 oz. (473 ml) bottle, for oil-based and biodegradable fluids (readily biodegradable dye, glows GREEN)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGB-1G | OIL-GLO® ULTRA Blue UV Fluorescent Dye
Item #116535136
  • Leak Detection Dye
  • Glows Blue
  • 1 gal Container
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-LTMOGYG | 121254776
Item #121254776
  • LeakTracker™ MINI Complete kit — includes SPI-LTM LeakTracker™ MINI UV LED lamp, SPI-OGYG-8 dye (glows YELLOW/GREEN), glasses, and dye cleaner
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-OGB-32 | OIL-GLO® ULTRA Blue UV Fluorescent Dye
Item #116535135
  • Leak Detection Dye
  • Glows Blue
  • 32 oz Bottle
  • For all oil-based fluids
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spectroline
SPI-WGG-16 | WATER-GLO® Ultra Fluorescent Dye
Item #116535185
  • Green UV leak detection dye
  • For water and water/glycol fluid-based systems
  • 16 oz bottle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 46 items
Show all