Showing 1 - 10 of 10 items
Wiss
M2R | Metalmaster® Compound Action Snip
Item #101859053
  • 9 3/4" Length
  • 1 3/8" Cut Length
  • Right, Tight Curves, Straight Cut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wiss
M1R | Metalmaster® Compound Action Snip
Item #101879967
  • 9 3/4" Length
  • 1 3/8" Cut Length
  • Left, Tight Curves, Straight Cut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wiss
CW10TM | 10" Titanium Coated Full Metal Scissors
Item #115715048
  • Titanium Coated Full Metal Scissor
  • 10 in. Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wiss
M3R | Metalmaster® Compound Action Snip
Item #101857218
  • 9 3/4" Length
  • 1 1/2" Cut Length
  • Left, Right, Straight Cut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wiss
37N | Industrial Straight Trimmer
Item #101459834
  • Industrial Straight Trimmer
  • 7" Long
  • 2 7/8" Blade Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wiss
M5R | Metalmaster® Bulldog Compound Action Snips
Item #101859230
  • 9 1/4" Length
  • 7/8" Cut Length
  • Tight Curves Cut
  • Metalmaster® Bulldog Snip
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wiss
M7R | Metalmaster® Compound Action Offset Snips
Item #101904174
  • 9 1/4" Long
  • 1 1/4" Cut
  • 18 Gauge
  • Offset
  • Righthand
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wiss
175E5V | Electrician's Scissors
Item #101858837
  • 5 1/4" Long
  • 1 7/8" Cut Length
  • Smooth Blade
  • Scissors For 19 GA & 20 GA Wire
  • w/Vinyl Pouch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wiss
175E | Electrician's Scissors
Item #101876770
  • 5 1/4" Long
  • 1 7/8" Cut Length
  • Smooth Blade
  • Scissors
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wiss
M6R | Metalmaster® Compound Action Offset Snips
Item #101876772
  • 9 1/4" Long
  • 1 1/4" Cut
  • 18 Gauge
  • Offset
  • Lefthand
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 10 of 10 items