1. 1
  2. 2
  3. 3
Showing 1 - 20 of 42 items
Show all
Howard Leight
  • Pre-Packed Quantities
FF-1 | FirmFit™ Disposable Firm Foam Earplugs
Item #110356978
  • Ear Plugs
  • 30 dB
  • One Size Fits All
  • Cylinder Style
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
LL-1 | Laser Lite® Single Use Earplugs
Item #112238128
  • Ear Plugs
  • 32 dB Noise Reduction Rate
  • Polyurethane
  • One Size Fits All
  • T-Shape Shape
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
  • Pre-Packed Quantities
SDT-30 | SmartFit® Metal-Detectable Reusable Earplugs
Item #111190682
  • SmartFit® Ear Plugs
  • 25dB
  • Corded
  • Metal Detectable
  • Multiple Use
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
LPF-1 | Max Lite® Single Use Earplugs
Item #111879783
  • Ear Plugs
  • 29 dB Noise Reduction Rate
  • Polyurethane
  • One Size Fits All
  • T-Shape Shape
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
LL-30 | Laser Lite® Single Use Earplugs
Item #112238129
  • Ear Plugs
  • 32 dB Noise Reduction Rate
  • Polyurethane
  • One Size Fits All
  • T-Shape Shape
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
FUS30-HP | Fusion® Multiple-Use Earplugs
Item #112238126
  • Ear Plugs
  • 27 dB Noise Reduction Rate
  • TPE Molded
  • Regular
  • 4 Flange Shape
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
  • Pre-Packed Quantities
MAX-30 | MAX® Disposable Foam Earplugs
Item #111190681
  • Ear Plugs
  • 33 dB
  • Corded
  • Single Use
  • PK100
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
  • Pre-Packed Quantities
154-LL-1 | Laser Lite® Single Use Earplugs
Item #102080387
  • 32 dB Noise Reduction Rating
  • Uncorded
  • Polybag
  • Earplugs
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
154-SDT-30 | SmartFit® Detectable Earplugs
Item #102108752
  • SmartFit® Detectable Earplugs
  • 25 dB Noise Reduction
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
154-MAX-1-D | MAX® Disposable Earplugs
Item #102064344
  • Max® Disposable Earplugs
  • Coral
  • Sold by the Box
  • 500 per Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
  • Pre-Packed Quantities
154-LT-30 | Laser-Trak® Detectable Earplugs
Item #102072468
  • 32 dB Noise Reduction Rating
  • Corded
  • Polybag
  • Earplugs
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
154-LL-1-D | Laser-Lite® Disposable Earplugs
Item #102080388
  • Laser-Lite® Disposable Earplugs
  • Magenta/Yellow
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
  • Pre-Packed Quantities
154-QD30 | Quiet® Multiple Use Earplugs
Item #102079540
  • 26 dB Noise Reduction Rating
  • Corded
  • Flip-Top Box
  • Earplugs
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
  • Pre-Packed Quantities
154-QB2HYG | Quiet® Bands Banded Earplugs
Item #102080386
  • 25 dB Noise Reduction Rating
  • Banded
  • Resealable Bag
  • Earplugs
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
  • Pre-Packed Quantities
154-LL-30 | Laser Lite® Single Use Earplugs
Item #102081920
  • 32 dB Noise Reduction Rating
  • Corded
  • Polybag
  • Earplugs
Pair
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
  • Pre-Packed Quantities
154-MAX-1 | MAX® Disposable Foam Earplugs
Item #102078690
  • 33 dB Noise Reduction Rating
  • Uncorded
  • Polybag
  • Earplugs
Pair
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
  • Pre-Packed Quantities
154-LPF-1 | Max Lite® Single Use Earplugs
Item #102068394
  • 30 dB Noise Reduction Rating
  • Uncorded
  • Polybag
  • Earplugs
Pair
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
QB100HYG | Replacement Pods for Banded Earplugs
Item #112238131
  • Replacement Pods
  • 27 dB Noise Reduction Rate
  • TPE Molded
  • One Size Fits All
  • Bell Shape
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
QD30 | Quiet® Multiple-Use Earplugs
Item #112238134
  • Ear Plugs
  • 26 dB Noise Reduction Rate
  • Vinyl
  • Regular
  • Bell Shape
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Howard Leight
  • Pre-Packed Quantities
SMF-30 | SmartFit® Multiple-Use Earplugs
Item #106285342
  • Corded Ear Plugs
  • 25 dB
  • Universal Size
  • Flanged Style
Case
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 42 items
Show all