1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 557 items
Ampco Tools
065-W-56 | Bung Wrenches
Item #101595913
  • Wrench
  • Bung
  • 12" Overall Length
  • Fits 3/4" & 2" Bungs
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-TB-10 | Scratch Brushes
Item #101571041
  • Scratch Brush
  • 3 X 7 Rows
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-W-10 | 101569516
Item #101569516
  • Wedge
  • Non-Sparking
  • Non-Magnetic Corrosion-Resistant Flange Wedge
  • 8 1/2" L x 2" W x 1 1/4" H
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-0878 | Double Box End Wrench
Item #104641187
  • Double Box End
  • Straight
  • 3/4" x 7/8" Wrench Opening
  • 9 1/4" Overall Length
  • 12 Point
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-4658 | Box End Wrench
Item #104643483
  • Box End Wrench
  • 12 Point
  • 2 3/16" Wrench Opening
  • 18 3/4" Overall Length
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-WO-12X14 | Double Open End Wrench
Item #104640851
  • Double Open End Wrench
  • 12 mm x 14 mm Wrench Opening
  • 145 mm Overall Length
  • 15° Head Angle
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-SS-1/2D13/16 | Sockets
Item #101571039
  • 6 Point Socket
  • 1/2" Drive
  • 13/16" Socket Size
  • 1 7/16" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-WH-3MM | Hex Key
Item #104640981
  • Hex Key
  • 3 mm Key Size
  • 63 mm Length
  • L-Handle
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-1320 | Combination Wrench
Item #104640705
  • Combination Wrench
  • 18 mm Opening
  • 245 mm Overall Length
  • 12 Point
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-W-73 | Adjustable End Wrench
Item #101571088
  • Adjustable End Wrench
  • 12" Overall Length
  • 1 1/2" Capacity
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-1344 | Combination Wrench
Item #104641189
  • Combination Wrench
  • 32 mm Opening
  • 430 mm Overall Length
  • 12 Point
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-1330 | Combination Wrench
Item #104677273
  • Combination Wrench
  • 23 mm Opening
  • 325 mm Overall Length
  • 12 Point
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-WS-1-1/16 | Striking Box Wrench
Item #101570632
  • Striking Box Wrench
  • 1 1/16" Opening
  • 12 Point
  • 7" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-W-3221 | Double Box End Wrench
Item #104641936
  • Double Box End
  • Offset
  • 12 Point
  • 15/16" x 1" Opening
  • 14 3/4" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-1326 | Combination Wrench
Item #104642465
  • Combination Wrench
  • 21 mm Opening
  • 295 mm Overall Length
  • 12 Point
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-SS-1/2D8MM | Sockets
Item #104636876
  • Sockets
  • 6 Point
  • 8 mm Socket Size
  • 1/2" Drive Size
  • 30 mm Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-0148 | Open End Wrench
Item #104635932
  • Open End Wrench
  • 32 mm Opening
  • 285 mm Overall Length
  • 15° Head Angle
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-1314 | Combination Wrench
Item #104635064
  • Combination Wrench
  • 15 mm Opening
  • 225 mm Overall Length
  • 12 Point
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-0270 | Open End Wrench
Item #104640824
  • Open End Wrench
  • 3/4" Opening
  • 7 1/4" Overall Length
  • 15° Head Angle
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-WO-1/2X11/16 | Double Open End Wrench
Item #104642128
  • Double Open End Wrench
  • 1/2" x 11/16" Wrench Opening
  • 6 1/2" Overall Length
  • 15° Head Angle
  • Corrosion-Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 557 items