1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 345 items
Cooper Tool
4403515 | 476-A Series Clevis Slip Hooks
Item #101804702
  • 476-A Series Clevis Slip Hook
  • Jaw & Clevis Pin Mounted
  • 7,100 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
4503415 | 473 Series Clevis Grab Hooks
Item #101751987
  • 473 Series Clevis Grab Hook
  • Jaw & Clevis Pin Mounted
  • 5,100 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
FE100 | Hi-Viz® Orange Reel Fiberglass Tapes
Item #101443320
  • Hi-Viz® Orange Reel Fiberglass Tape
  • 100 ft Long x 1/2" Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
0120322 | System 3 Proof Coil Chain
Item #101805045
  • Proof Coil Chain
  • 3/16" Trade Size
  • 0.210" Material Diameter
  • 1,000 ft Drum
  • Blu-Krome Finish
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
FE300 | Hi-Viz® Orange Reel Fiberglass Tapes
Item #101429198
  • Hi-Viz® Orange Reel Fiberglass Tape
  • 300 ft Long x 1/2" Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
FE100D | Hi-Viz® Orange Reel Fiberglass Tapes
Item #101428964
  • Hi-Viz® Orange Reel Fiberglass Tape
  • 100 ft Long x 1/2" Wide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
0742024 | Lock Link Single Loop Chain
Item #101810598
  • Loop Chain
  • 2/0 Trade Size
  • 0.140" Material Diameter
  • 100 ft Carton
  • Blu-Krome Finish
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
5391035 | 999-G Series Anchor Shackles
Item #101806761
  • 999-G Series Anchor Shackle
  • 5/8" Bail Size
  • Forged Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
0309526 | Passing Link Chain
Item #101852715
  • Passing Link Chain
  • 2/0 Trade Size
  • 0.190" Material Diameter
  • 200 ft Square Pail
  • Blu-Krome Finish
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
4503515 | 473 Series Clevis Grab Hooks
Item #101751119
  • 473 Series Clevis Grab Hook
  • Jaw & Clevis Pin Mounted
  • 7,100 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
0741024 | Lock Link Single Loop Chain
Item #101803608
  • Loop Chain
  • 1/0 Trade Size
  • 0.120" Material Diameter
  • 100 ft Carton
  • Blu-Krome Finish
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
0744037 | 101803607
Item #101803607
  • Loop Chain
  • 4/0 Trade Size
  • 0.160" Material Diameter
  • 100 ft Reel
  • Galvanized Finish
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
0722127 | System 3 Proof Coil Chain
Item #101802686
  • Proof Coil Chain
  • 1/4" Trade Size
  • 0.260" Material Diameter
  • 65 ft Reel
  • Blu-Krome Finish
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
0180412 | System 4 High Test Chain
Item #101816725
  • High Test Chain
  • 1/4" Trade Size
  • 0.280" Material Diameter
  • 800 ft Drum
  • Bright Finish
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
4503715 | 473 Series Clevis Grab Hooks
Item #101750665
  • 473 Series Clevis Grab Hook
  • Jaw & Clevis Pin Mounted
  • 12,000 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
T4900524 | Cold Shut Links
Item #101797553
  • Cold Shut Link
  • Steel, Blu-Krome
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
T7670439 | 1/4" Wire Rope Clip
Item #101799184
  • 1/4 in Wire Rope Clip
  • Galvanized
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
0742034 | Lock Link Single Loop Chain
Item #101806734
  • Loop Chain
  • 2/0 Trade Size
  • 0.140" Material Diameter
  • 100 ft Carton
  • Galvanized Finish
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
4503315 | 473 Series Clevis Grab Hooks
Item #101751030
  • 473 Series Clevis Grab Hook
  • Jaw & Clevis Pin Mounted
  • 4,100 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
0120622 | System 3 Proof Coil Chain
Item #101818466
  • Proof Coil Chain
  • 3/8" Trade Size
  • 0.370" Material Diameter
  • 400 ft Drum
  • Blu-Krome Finish
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 345 items