1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 6,895 items
Fafnir
W304PP | Steel Single Row Deep Groove Ball Bearing
Item #100759028
  • 0.787 in Inner Diameter
  • 2.047 in Outer Diameter
  • Single Row
  • 0.875 in Overall Width
  • 2 Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
206KD | Steel Single Row Deep Groove Ball Bearing
Item #100759082
  • 1.181 in Inner Diameter
  • 2.441 in Outer Diameter
  • Single Row
  • 0.629 in Overall Width
  • 1 Shield, Open
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
9104KDD | Steel Single Row Deep Groove Ball Bearing
Item #100758998
  • 0.787 in Inner Diameter
  • 1.654 in Outer Diameter
  • Single Row
  • 0.472 in Overall Width
  • 2 Shields
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
212PP | Steel Single Row Deep Groove Ball Bearing
Item #100759313
  • 2.362 in Inner Diameter
  • 4.331 in Outer Diameter
  • Single Row
  • 0.866 in Overall Width
  • 2 Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
306KDD | Steel Single Row Deep Groove Ball Bearing
Item #100759103
  • 1.181 in Inner Diameter
  • 2.835 in Outer Diameter
  • Single Row
  • 0.748 in Overall Width
  • 2 Shields
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
W308PP | Steel Single Row Deep Groove Ball Bearing
Item #100759194
  • 1.575 in Inner Diameter
  • 3.543 in Outer Diameter
  • Single Row
  • 1.438 in Overall Width
  • 2 Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
W214PP | Steel Single Row Deep Groove Ball Bearing
Item #101019800
  • 2.756 in Inner Diameter
  • 4.921 in Outer Diameter
  • Single Row
  • 1.563 in Overall Width
  • 2 Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
307KDD | Steel Single Row Deep Groove Ball Bearing
Item #100759145
  • 1.378 in Inner Diameter
  • 3.149 in Outer Diameter
  • Single Row
  • 0.827 in Overall Width
  • 2 Shields
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
304K | Steel Single Row Deep Groove Ball Bearing
Item #100759017
  • 0.787 in Inner Diameter
  • 2.047 in Outer Diameter
  • Single Row
  • 0.591 in Overall Width
  • Cylindrical OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
9104PP | Steel Single Row Deep Groove Ball Bearing
Item #100758999
  • 0.787 in Inner Diameter
  • 1.654 in Outer Diameter
  • Single Row
  • 0.472 in Overall Width
  • 2 Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
YCJ2 11/16 | YCJ Industrial Series 4-Bolt Flange Unit
Item #101020466
  • YCJ Industrial Series 4-Bolt Flange Unit
  • 2.6875 in Shaft
  • Non-Expansion
  • Ball Bearing
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
W312PPG | Steel Single Row Deep Groove Ball Bearing
Item #101019802
  • 2.362 in Inner Diameter
  • 5.118 in Outer Diameter
  • Single Row
  • 2.125 in Overall Width
  • 2 Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
FLCT5/8 | FLCT Standard Series 2-Bolt Flange Unit
Item #100733757
  • FLCT Standard Series 2-Bolt Flange Unit
  • 0.625 in Shaft
  • Non-Expansion
  • Ball Bearing
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
YCJT1 1/4S | YCJT Industrial Series 2-Bolt Flange Unit
Item #101019263
  • YCJT Industrial Series 2-Bolt Flange Unit
  • 1.25 in Shaft
  • Non-Expansion
  • Ball Bearing
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
YCJ25PT SGT | Survivor™ PT-SGT Series Polymer Flange Unit
Item #101020470
  • 4-Bolt Flange
  • 25 mm Shaft Size
  • 2 3/4" Bolt Hole Spacing
  • 1.56" Overall Width
  • Polymer Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
G1200KRRB | Eccentric Collar 2 Seals Closure Insert Ball Bearing
Item #100000123
  • 2 in Inside Diameter
  • 3.937 in Outside Diameter
  • Eccentric Collar Locking
  • 2 Seals Closure
  • Imperial
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
TAS1 1/2 | TAS Series Cast Iron 2-Bolt Ball Bearing Pillow Block
Item #101020334
  • 1.5" Shaft, 1.9375" Base to Center, Tri-Ply Shroud Seals, Eccentric Collar, Non-Expansion Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
W204KLL | Steel Single Row Deep Groove Ball Bearing
Item #101019798
  • 0.787 in Inner Diameter
  • 1.85 in Outer Diameter
  • Single Row
  • 0.812 in Overall Width
  • 2 Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
  • Eco-Friendly
LCJ1 7/16 | LCJ Industrial Series 4-Bolt Flange Unit
Item #101019974
  • LCJ Industrial Series 4-Bolt Flange Unit
  • 1.4375 in Shaft
  • Non-Expansion
  • Ball Bearing
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fafnir
206KDDG | Steel Single Row Deep Groove Ball Bearing
Item #100759088
  • 1.181 in Inner Diameter
  • 2.441 in Outer Diameter
  • Single Row
  • 0.629 in Overall Width
  • 2 Shields
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 6,895 items