Showing 1 - 10 of 10 items
W.M. Berg Inc.
A13-4 | Engraved Index
Item #102856195
  • Rectangular Dial Index w/Dial Radius
  • Flat
  • Black Anodized Aluminum
  • 1" Wide
  • 1/16" Thick
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A12-1 | Engraved Index
Item #101750209
  • Triangular Dial Index
  • Flat
  • Clear Plexiglass
  • 1" Wide
  • 1" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A13-2 | Engraved Index
Item #101784545
  • Rectangular Dial Index w/Dial Radius
  • Flat
  • Black Anodized Aluminum
  • 1" Wide
  • 1/16" Thick
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A12-2 | Engraved Index
Item #101896626
  • Triangular Dial Index
  • Flat
  • Black Anodized Aluminum
  • 1" Wide
  • 1" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A13-3 | Engraved Index
Item #101750813
  • Rectangular Dial Index w/Dial Radius
  • Flat
  • Black Anodized Aluminum
  • 1" Wide
  • 1/16" Thick
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A14-2 | Engraved Index
Item #102885122
  • Drum Dial Index w/Dial Radius
  • Black Anodized Aluminum
  • 3/8" High
  • .995" Indicator Radius
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A14-4 | Engraved Index
Item #102857288
  • Drum Dial Index w/Dial Radius
  • Black Anodized Aluminum
  • 3/8" High
  • 1.495" Indicator Radius
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A14 3 | Engraved Index
Item #102884596
  • Drum Dial Index w/Dial Radius
  • Black Anodized Aluminum
  • 3/8" High
  • 1.245" Indicator Radius
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A14-1 | Engraved Index
Item #102884525
  • Drum Dial Index w/Dial Radius
  • Black Anodized Aluminum
  • 3/8" High
  • .745" Indicator Radius
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A13-1 | Engraved Index
Item #102822434
  • Rectangular Dial Index w/Dial Radius
  • Flat
  • Black Anodized Aluminum
  • 1" Wide
  • 1/16" Thick
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 10 of 10 items