1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 92 items
Show all
Boston Gear
PA3316Y-P | 16 DP 20⁰ PA 3:1 Ratio 16 Teeths Steel Bevel Gear
Item #101951479
  • 16 Diametral Pitch
  • 20⁰ Pressure Angle
  • Steel, Unhardened Material
  • 0.438 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
PA45312Y-P | 12 DP 20⁰ PA 3:1 Ratio 18 Teeths Steel Bevel Gear
Item #101753425
  • 12 Diametral Pitch
  • 20⁰ Pressure Angle
  • Steel, Unhardened Material
  • 0.5 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HL148Y-P | 16 DP 20⁰ PA 2:1 Ratio 12 Teeths Steel Bevel Gear
Item #101750838
  • 20⁰ Pressure Angle
  • Steel, Hardened Teeth Material
  • 0.75 in Pitch Diameter
  • 0.375 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
SS142-P | 14 DP 20⁰ PA 35⁰ Spiral Angle 2:1 Ratio 13 Teeths Steel Bevel Gear
Item #101775730
  • 20⁰ Pressure Angle
  • Steel, Unhardened Material
  • 0.93 in Pitch Diameter
  • 0.438 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
SS192-P | 19 DP 20⁰ PA 35⁰ Spiral Angle 2:1 Ratio 13 Teeths Steel Bevel Gear
Item #101752379
  • 20⁰ Pressure Angle
  • Steel, Unhardened Material
  • 0.68 in Pitch Diameter
  • 0.313 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
SS142-1-P | Finished Bore Steel Spiral Bevel Gear
Item #101754141
  • 14 Diametral Pitch
  • 16 Teeth
  • 20 ° Pressure Angle
  • 1.140" Pitch Diameter
  • 1/2" Nominal Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
PA625Y-P | 5 DP 20⁰ PA 2:1 Ratio 15 Teeths Steel Bevel Gear
Item #101753182
  • 5 Diametral Pitch
  • 20⁰ Pressure Angle
  • Steel, Unhardened Material
  • 1 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
PA826Y-P | 6 DP 20⁰ PA 2:1 Ratio 24 Teeths Steel Bevel Gear
Item #101751802
  • 6 Diametral Pitch
  • 20⁰ Pressure Angle
  • Steel, Unhardened Material
  • 1 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
PA6412Y-P | 12 DP 20⁰ PA 4:1 Ratio 18 Teeths Steel Bevel Gear
Item #101754329
  • 12 Diametral Pitch
  • 20⁰ Pressure Angle
  • Steel, Unhardened Material
  • 0.5 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HL153Y-P | 10 DP 20⁰ PA 1.5:1 Ratio 20 Teeths Steel Bevel Gear
Item #101754207
  • 20⁰ Pressure Angle
  • Steel, Hardened Teeth Material
  • 2 in Pitch Diameter
  • 0.75 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
PA824Y-G | 4 DP 20⁰ PA 2:1 Ratio 32 Teeths Cast Iron Bevel Gear
Item #101776585
  • 4 Diametral Pitch
  • 20⁰ Pressure Angle
  • Cast Iron Material
  • 1.125 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
L148Y-P | 16 DP 20⁰ PA 2:1 Ratio 12 Teeths Steel Bevel Gear
Item #101775111
  • 20⁰ Pressure Angle
  • Steel, Unhardened Material
  • 0.75 in Pitch Diameter
  • 0.375 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
SS302-P | 30 DP 20⁰ PA 35⁰ Spiral Angle 2:1 Ratio 13 Teeths Steel Bevel Gear
Item #101752378
  • 20⁰ Pressure Angle
  • Steel, Unhardened Material
  • 0.43 in Pitch Diameter
  • 0.188 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HL155Y-P | 10 DP 20⁰ PA 2:1 Ratio 20 Teeths Steel Bevel Gear
Item #101762812
  • 20⁰ Pressure Angle
  • Steel, Hardened Teeth Material
  • 2 in Pitch Diameter
  • 0.875 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
PA826Y-G | 6 DP 20⁰ PA 2:1 Ratio 48 Teeths Cast Iron Bevel Gear
Item #101753421
  • 6 Diametral Pitch
  • 20⁰ Pressure Angle
  • Cast Iron Material
  • 1.125 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
PA3316Y-G | 16 DP 20⁰ PA 3:1 Ratio 48 Teeths Cast Iron Bevel Gear
Item #101956003
  • 16 Diametral Pitch
  • 20⁰ Pressure Angle
  • Cast Iron Material
  • 0.625 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HL147Y-P | 20 DP 20⁰ PA 2:1 Ratio 10 Teeths Steel Bevel Gear
Item #101750836
  • 20⁰ Pressure Angle
  • Steel, Hardened Teeth Material
  • 0.5 in Pitch Diameter
  • 0.188 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G485Y-P | 24 DP 20⁰ PA 2:1 Ratio 18 Teeths Brass Bevel Gear
Item #101819977
  • 20⁰ Pressure Angle
  • Brass Material
  • 0.75 in Pitch Diameter
  • 0.188 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
PA528Y-G | 8 DP 20⁰ PA 2:1 Ratio 40 Teeths Cast Iron Bevel Gear
Item #101752260
  • 8 Diametral Pitch
  • 20⁰ Pressure Angle
  • Cast Iron Material
  • 1 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
PA6412Y-G | 12 DP 20⁰ PA 4:1 Ratio 72 Teeths Cast Iron Bevel Gear
Item #101754132
  • 12 Diametral Pitch
  • 20⁰ Pressure Angle
  • Cast Iron Material
  • 0.75 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 92 items
Show all