| Hub Projection | 0.625 in |
| Keyway Size | 0.250 X 0.125 in |
| Face Width | 1 in |
| Bore Size [Max] | 1.125 in |
| Hub O.D. | 1.719 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Key Way Size | 0.250 X 0.125 in |
| Bore Size [Min] | 1 in |
| Pitch Dia. | 2 in |
| Diametral Pitch | 10 |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Hub Style | B |
| Finished Bore Size | 1 in |
| Set Screw Size | 5/16-18 UNC |
| Pressure Angle | 14 1/2 degrees |
| No. of Teeth | 20 |
| Material External Use | Steel |
| Length Through Bore | 1.625 in |
| O.D. | 2.2 in |
| No. of Set Screws | 1 |
| Weight | 0.89 LB |
| EAN or UPC | 697950438979 |

