1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 302 items
Cleveland
C54359 | 104120990
Item #104120990
  • Inch
  • 3 Pieces
  • #10-32 UNF Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54539 | 106312146
Item #106312146
  • Metric
  • 3 Pieces
  • M8x1.25 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54511 | 101381546
Item #101381546
  • Inch
  • 3 Pieces
  • 5/16-18 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Threading
342522 | 101671273
Item #101671273
  • Inch
  • 3 Pieces
  • 1/4-20 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54627 | 106355188
Item #106355188
  • Metric
  • 3 Pieces
  • M10x1.5 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Threading
174509 | 4 Flutes HSS Straight Flute Hand Taper-Plug-Bottoming Tap Set
Item #105300048
  • Inch
  • 3 Pieces
  • #10-32 UNF Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Threading
353768 | HSS Tapered Pipe Semi-Bottoming Tap Set
Item #113827747
  • 6 Pieces
  • 1/8-27
  • 1/4-18
  • 3/8-18
  • 1/2-14
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Threading
341821 | 101651255
Item #101651255
  • Inch
  • 3 Pieces
  • #12-24 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54762 | 104135670
Item #104135670
  • Inch
  • 3 Pieces
  • 9/16-12 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54731 | 104136019
Item #104136019
  • Inch
  • 3 Pieces
  • 1/2-13 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Threading
174540 | 4 Flutes HSS Straight Flute Hand Taper-Plug-Bottoming Tap Set
Item #105299703
  • Inch
  • 3 Pieces
  • 7/16-14 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54460 | 101397971
Item #101397971
  • Inch
  • 3 Pieces
  • 1/4-20 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C54587 | 104138433
Item #104138433
  • Inch
  • 3 Pieces
  • 3/8-16 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Irwin Industrial Tools
1841432 | 116 Piece Tap Set
Item #114538467
  • Tap Set
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Irwin Industrial Tools
585-2658 | Tap Set with Plastic Pouch
Item #101666760
  • Tap Set with Plastic Pouch
  • 3 Pieces
  • NC Thread Type
  • 3/4"-10 Tap Sizes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Force
C69554 | 103135751
Item #103135751
  • Metric
  • 3 Pieces
  • M20x2.5 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Force
C69314 | 103124679
Item #103124679
  • Metric
  • 3 Pieces
  • M20x2.5 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Force
C69516 | 103155652
Item #103155652
  • Metric
  • 3 Pieces
  • M3x0.5 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Force
C69460 | 103127389
Item #103127389
  • Inch
  • 3 Pieces
  • 5/8-11 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Force
C69286 | 103112385
Item #103112385
  • Metric
  • 3 Pieces
  • M7x1.0 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 302 items