1. 1
  2. 2
Showing 1 - 20 of 40 items
Show all
Union Tools Inc.
760-45520 | Round Point Digging Shovel
Item #101617620
  • Round Point Shovel
  • Open-Back, Forward Turn Step
  • 12 in Blade Length
  • 9 1/2 in Blade Width
  • 48 in Handle Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1554500 | Eagle™ Square Point Shovel
Item #101572022
  • Square Point Shovel
  • Size #2
  • Open Back
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Union Tools Inc.
760-40184 | Square Point Digging Shovel
Item #101610492
  • Square Point Shovel
  • Open-Back, Reversed Step
  • 11 1/2 in Blade Length
  • 9 1/4 in Blade Width
  • 48 in Handle Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1554300 | Eagle® Long Handle Round Point Shovel
Item #101569495
  • Digging Shovel
  • 8" Blade Width
  • Round Point Tip Shape
  • 46" Handle
  • 51" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1230700 | Drain Spade Shovel
Item #104636746
  • Drain Spade
  • 5 1/2" Blade Width
  • Round Tip Shape
  • 27" Handle
  • 42" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1681400 | #14 Aluminum Scoop Shovel
Item #101572026
  • Scoop Shovel
  • 15" Blade Width
  • Square Point Tip Shape
  • 27" Handle
  • 46 3/4" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Union Tools Inc.
760-40191 | Round Point Digging Shovel
Item #101611442
  • Round Point Shovel
  • Open-Back, Rolled Step
  • 11 1/2 in Blade Length
  • 9 1/4 in Blade Width
  • 48 in Handle Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
RIDGID
52310 | 104362217
Item #104362217
  • SHOVEL 172 IN DIN HDLE RD PT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1248800 | Square Point Shovel
Item #101607634
  • Square Point Shovel
  • 9 3/4" Wide
  • Forged Steel Blade
  • 27" Ash D-Grip Handle
  • Square Point Blade Tipe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1232000 | Track Shovel
Item #104639720
  • Track Shovel
  • 9 1/2" Wide
  • Forged Steel Blade
  • 27" Ash D-Grip Handle
  • Square Point Blade Tipe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1233200 | Drain Spade
Item #104636818
  • Drain Spade
  • 5 1/2" Wide
  • Forged Steel Blade
  • 47" Ash Straight Handle
  • Round Point Blade Tipe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1201300 | Round Point Shovel
Item #104635713
  • Round Point Shovel
  • 8 3/4" Wide
  • Forged Steel Blade
  • 27" Ash D-Grip Handle
  • Round Point Blade Tipe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-S-79FG | Scoop Shovel
Item #104641924
  • Scoop Shovel
  • 17" L x 14" W Square Point Blade
  • 60 1/2" Overall Length
  • Corrosion-Resistant
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1201700 | Round Point Shovel
Item #101569561
  • Round Point Shovel
  • 8 3/4" Wide
  • Forged Steel Blade
  • 47" Ash Straight Handle
  • Round Point Blade Tipe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-S-80FG | Scoop Shovels
Item #101571080
  • Shovels
  • Scoop
  • 4" Blade Width
  • 17" Blade Length
  • 40" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1230200 | Garden Spade
Item #104637059
  • Garden Spade
  • 7 1/2" Wide
  • Forged Steel Blade
  • 27" Ash D-Grip Handle
  • Square Point Blade Tipe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Nupla
545-72-016 | 101562476
Item #101562476
  • Round Point Shovel Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1680700 | Poly Scoop
Item #101569567
  • Scoop
  • 14" Wide
  • ABS Poly Blade
  • 27" Ash D-Grip Handle
  • Square Point Blade Tipe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1940100 | Blue Max Concrete/Forming Shovel
Item #104634440
  • Round Point Shovel
  • 6" Wide
  • Carbon Steel Blade
  • 42" Ash Straight Handle
  • Round Point Blade Tipe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1200900 | Square Point Shovel
Item #104635712
  • Square Point Shovel
  • 9 1/2" Wide
  • Forged Steel Blade
  • 27" Ash D-Grip Handle
  • Square Point Blade Tipe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 40 items
Show all