- Square Point Shovel Type
| Blade Material | Steel |
| Blade Width | 10 in |
| Handle Length | 27 in |
| Blade Type | Forward Step, Open Back, E Series |
| Type | Square Point Shovel |
| Type of Tool | Square Point Shovel |
| Handle Type | D-Grip, Ergonomic |
| Brand Name | NUPLA CORPORATION |
| Blade Length | 11-1/2 in |
| Handle Material | Fiberglass with Polypropylene Outer Jacket |
| Weight | 4.67 LB |

