1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 100 items
NOSHOK Inc
2000-5-1-5 | 118504976
Item #118504976
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
1800-0 | 115237128
Item #115237128
  • 1800 Series Attachable Plug-In Loop-Powered Digital Indicator
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-T-1-1-4 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764453
  • IDE30 Series Digital Indicator
  • Input Signal: Temperature
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: 0.6 in High, Dual Line, 6 Digits, Red LED
  • 2 Relays & 4-20 mA Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
1950C-1-0 | 115237121
Item #115237121
  • Compact Smart System Digital Indicator, Current Input, Reflective Display
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-A-1-2-0 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764407
  • IDE30 Series Digital Indicator
  • Input Signal: Single Analog Input
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
  • No option card
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-T-1-2-5 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764460
  • IDE30 Series Digital Indicator
  • Input Signal: Temperature
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
  • 4 Relays & 4-20 mA Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
2000-1-1-1 | 118504972
Item #118504972
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
2000-5-3-0 | 118504977
Item #118504977
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-T-1-1-0 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764449
  • IDE30 Series Digital Indicator
  • Input Signal: Temperature
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: 0.6 in High, Dual Line, 6 Digits, Red LED
  • No option card
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-R-1-2-3 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764434
  • IDE30 Series Digital Indicator
  • Input Signal: Resistance
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
  • 4 Relays
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-R-1-1-2 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764427
  • IDE30 Series Digital Indicator
  • Input Signal: Resistance
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: 0.6 in High, Dual Line, 6 Digits, Red LED
  • 4-20 mA output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-T-2-2-5 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764472
  • IDE30 Series Digital Indicator
  • Input Signal: Temperature
  • Power Requirements: 12-24 Vdc/Vac
  • Display: SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
  • 4 Relays & 4-20 mA Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-R-1-2-1 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764432
  • IDE30 Series Digital Indicator
  • Input Signal: Resistance
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
  • 2 Relays
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-A-1-1-4 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764405
  • IDE30 Series Digital Indicator
  • Input Signal: Single Analog Input
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: 0.6 in High, Dual Line, 6 Digits, Red LED
  • 2 Relays & 4-20 mA Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
2000-1-3-0 | 110038836
Item #110038836
  • Smart System Digital Indicator, Current Input, 11-36 Vdc
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-A-1-2-3 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764410
  • IDE30 Series Digital Indicator
  • Input Signal: Single Analog Input
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
  • 4 Relays
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-A-1-2-1 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764408
  • IDE30 Series Digital Indicator
  • Input Signal: Single Analog Input
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
  • 2 Relays
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
IDE30-A-2-1-2 | IDE30 Series Intelligent Line Powered Panel Meter
Item #121764415
  • IDE30 Series Digital Indicator
  • Input Signal: Single Analog Input
  • Power Requirements: 12-24 Vdc/Vac
  • Display: 0.6 in High, Dual Line, 6 Digits, Red LED
  • 4-20 mA output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
2000-2-3-0 | 115237381
Item #115237381
  • Smart System Digital Indicator, Voltage Input 0 Vdc to 5 Vdc , Power Requirement 11 Vdc to 36 Vdc
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
2000-1-1-5-ENC1 | 118504974
Item #118504974
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 100 items