1. 1
  2. 2
Showing 1 - 20 of 23 items
Show all
Milwaukee Tool
48-22-6330 | Pliers Set
Item #111943508
  • 2 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Irwin Industrial Tools
2078714 | Pliers Set
Item #111213477
  • 8 Pieces
  • 4-1/2 in Diagonal, 4-1/2 in Flush Cut Diagonal Cutter, 4-1/4 in End Cutter, 5 in Bent Nose, 5-1/4 in Flat Nose, 4 3/4 in Linemans, 5-1/4 in Long Nose, 5-3/4 in Needle Nose Pliers, Zipper Tool Pouch Includes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Klein Tools
J207-8CR | All-purpose Plier
Item #116933049
  • 8.625 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
360CB | Welder's Plier
Item #111193182
  • 2.67 in Jaw Length
  • 9 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Stanley Tools
84-058 | 4 Piece Bi-Material Pliers Set
Item #106025425
  • Bi-Material Plier Set
  • 4 Pieces
  • Slip Jopint
  • Diagonal, Long Nose
  • Lineman Pliers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
GS-28 | Plier Set
Item #114463810
  • 8 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MT500-2 | Dipped Grip 2 PC Red Pliers Set
Item #121572230
  • 2 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-0159 | 10 PC Pliers & Pick Set with Tray for PACKOUT™ Drawers
Item #121774815
  • 10 Pieces
  • Forged Steel, Polypropylene, Foam Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-6102 | Ironworker's Plier
Item #112920547
  • Lineman's Plier
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-0160 | 9 PC Pliers & Wrench Set with Tray for PACKOUT™ Drawers
Item #121774816
  • 9 Pieces
  • Forged Steel, Polypropylene, Foam Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Klein Tools
94034 | 112478823
Item #112478823
  • Steel Plier Sets
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gearwrench
82111 | 2 Piece Double-X™ Hemostat Pliers Set
Item #101484943
  • 2 Pieces
  • Double-X™ Hemostat Pliers Set
  • Includes One 10" Hemostat Straight Pliers and One 9 3/4" Hemostat 45° Pliers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gearwrench
82110 | 2 Piece Double-X™ Internal/External Snap Ring Pliers Set
Item #101484351
  • 2 Pieces
  • Double-X Internal/External Snap Ring Pliers Set
  • Includes One Internal and One External 13" Double-X Snap Ring Pliers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
85 | Fence Tool
Item #111193200
  • 0.75 in Jaw Length
  • 10.38 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
GS-23 | Plier Set
Item #115666524
  • 3 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
GLS-23 | Plier Set
Item #115666545
  • 3 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Williams
JHWPLS-17 | Multi-Purpose Plier Set
Item #113870509
  • Multi-Purpose Plier Set
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
GS-25 | Maintenance Tool Kit
Item #111864998
  • 5 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Proto® Tools
J2806SMP | 6 Piece Mini Pliers Set
Item #105847037
  • Mini Pliers Set
  • 6 Pieces
  • Angle Cutter
  • Transverse Cutter
  • Diagonal CutterNeedle Nose and Slim Needle Nose
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ORS Nasco
680-84-058 | 4 Piece Bi-Material Pliers Set
Item #103959080
  • Bi-Material Plier Set
  • 4 Pieces
  • Slip Jopint
  • Diagonal, Long Nose
  • Lineman Pliers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 23 items
Show all