Product details
- Mini Pliers Set
- 6 Pieces
- Angle Cutter
- Transverse Cutter
- Diagonal CutterNeedle Nose and Slim Needle Nose
features
- A light weight, versatile line of miniature pliers designed for electronics assembly, tool making and precision repairs
- Miniature pliers include diagonal, angled and end-cutters, needle nose, duckbill and looping pliers for use in limited access or confined areas
- Pliers are hot-drop forged with a high polish finish for strength and cleaning ease
- Hardened and tempered jaws for strength and durability
- Dual leaf spring design helps increase durability while allowing the jaws to be maintained in the open position for quick use
- Slip-resistant Electro-Static Discharge (ESD) cushioned grips provide comfort and ease of use
- Full flush and semi-flush cutting edges are honed and electronically induction hardened for long life wire cutting
- Cushion grip handles on electrical service pliers meet or exceed the electrostatic discharge (ESD) static decay specifications for MIL-PRF-81705D and ESD S.541 (formerly EIA-541)
- ASME B107.38M and B107.25M
includes
- 4 1/4" semi-flush tapered head diagonal cutter (J2813SCMP)
- 4 1/4" flush oval head diagonal cutter (J2817FCMP)
- 5 3/4" non-serrated jaw slim needle nose pliers (J2864LNNMP)
- 4 3/4" serrated jaw needle nose pliers (J2820NNMP)
- 4 1/2" flush transverse end cutter (J2834FCMP)
- 4 1/2" flush angled cutter (J2838FCMP)
- Zipper case
Specifications
No. of Pieces | 6 |
Weight | 1.31 LB |