Showing 1 - 16 of 16 items
Crescent
W22N | 101521737
Item #101521737
  • SHEAR,12-1/2",HEAVY DUTY,INDUSTRIAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Klein Tools
63050-INS | Cable Cutter - Shear Cut
Item #111211999
  • Cable Cutter
  • Shear Cut
  • 9 5/8 Inch Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Crescent
1DSN | 101444347
Item #101444347
  • SHEAR INLAID BLD 8-1/2IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-S-61 | Cutting Shears
Item #104640840
  • Cutting Shears
  • 8" Cutting Length
  • 15" Overall Length
  • Corrosion-Resistant
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-S-60 | Cutting Shears
Item #104636875
  • Cutting Shears
  • 6" Cutting Length
  • 12" Overall Length
  • Corrosion-Resistant
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Crescent
428N | 101459835
Item #101459835
  • SHEAR IND DRESS BENT SOLID 8.13
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Crescent
2DAN | 101444348
Item #101444348
  • SHEAR HI-LEVERAGE WIRE CUTTER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Crescent
27N | 101431996
Item #101431996
  • SHEAR IND DRESS BENT INLAID
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Crescent
29N | 101441832
Item #101441832
  • SHEAR IND DRESS 9IN BENT INLAID
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Crescent
KSRN | 101434458
Item #101434458
  • SHEAR KITCHEN/HOUSE 1SERR 8IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
528 BULK | Shears
Item #111193033
  • 8" Slip Joint Plier Shear
  • 25 Pcs per Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
526 BULK | Shears
Item #111193032
  • 6.5" Slip Joint Plier Shear
  • 25 Pcs per Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-S-59 | Cutting Shears
Item #104641207
  • Cutting Shears
  • 3" Cutting Length
  • 6" Overall Length
  • Corrosion-Resistant
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-S-599 | Cutting Shears
Item #104641526
  • Cutting Shears
  • 4 1/2" Cutting Length
  • 8" Overall Length
  • Corrosion-Resistant
  • Non-Magnetic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wiss
37N | Industrial Straight Trimmer
Item #101459834
  • Industrial Straight Trimmer
  • 7" Long
  • 2 7/8" Blade Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Crescent
W20 | 101550387
Item #101550387
  • SHEAR,10-3/8",HEAVY DUTY,INDUSTRIAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 16 of 16 items