features
- Finest quality cutlery steel
- Black handle
- Hot drop-forged polished blades
- Patented Set-Easy® pivot
| Length | 10 1/4 in |
| Length of Cut | 4 3/4 in |
| Trade Mark | Wiss® |
| Weight | 1.0 LB |
| EAN or UPC | 37103240132 |
| Length | 10 1/4 in |
| Length of Cut | 4 3/4 in |
| Trade Mark | Wiss® |
| Weight | 1.0 LB |
| EAN or UPC | 37103240132 |