1. 1
  2. 2
Showing 1 - 20 of 21 items
Show all
DeWalt
DWHTTA7065 | Staple
Item #106263398
  • DEWALT HEAVY-DUTY NARROW CROWN STAPLES 3/8" - 5000 PK
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Stanley Tools
TRA708T | Heavy-Duty Staples
Item #105839996
  • Heavy-Duty Staples
  • 1/2"
  • Pack of 1,000
  • Narrow Crown
  • Fits TR100, TR200, TRE500, PHT150, PHT250 & Arrow® T-50
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Stanley Tools
STCR50193/8-5M | Power Crown Staple
Item #117178020
  • 0.05 x 0.019 in Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MNM1-600 | 1 in Insulated Cable Staple
Item #119239272
  • Galvanized Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MPU112-960 | Galvanized Staple
Item #119239439
  • 1.5 INCH 9 GAUGE GALVANIZED STAPLES
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MDP8D-2000 | Milwaukee® Collated Duplex Nail
Item #120976599
  • Nail
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MDP16D-2000 | Milwaukee® Collated Duplex Nail
Item #120976598
  • Nail
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MPU134-960 | 9 Gauge 1.75 in Galvanized Staple
Item #119239440
  • 1.75 in Staple Leg Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MPU2-960 | Staple
Item #119239441
  • 2 INCH 9 GAUGE GALVANIZED STAPLES
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWFLN-200 | 16 Gauge 2 in OAL Metallic Finish Flooring Cleat
Item #117181433
  • 16 Gauge
  • 2 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWCS20056 | 20 Gauge 0.5 in Crown Size Carpet Staple
Item #117181473
  • 20 Gauge
  • 0.5 in Crown Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWCS1512-7 | 15.5 Gauge 1 1/2 in Leg Length 0.5 in Crown Size Flooring Staple
Item #117181476
  • 15.5 Gauge
  • 1 1/2 in Leg Length
  • 0.5 in Crown Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWCS1516 | 15.5 Gauge 2 in Leg Length 0.5 in Crown Size Flooring Staple
Item #117181475
  • 15.5 Gauge
  • 2 in Leg Length
  • 0.5 in Crown Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DFS9150B1G | 9 Gauge 1.5 in OAL 0.788 in Crown Size Fencing Staple
Item #117182382
  • 9 Gauge
  • 1.5 in Overall Length
  • 0.788 in Crown Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWCS19038 | 19 Gauge 3/8 in Leg Length 0.469 in Crown Size Staple
Item #117181474
  • 19 Gauge
  • 3/8 in Leg Length
  • 0.469 in Crown Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DFS9200B1G | 9 Gauge 2 in OAL 2 in Leg Length 0.788 in Crown Size Fencing Staple
Item #117182380
  • 9 Gauge
  • 2 in Overall Length
  • 2 in Leg Length
  • 0.788 in Crown Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DFS9175B1G | 9 Gauge 1.75 in OAL 0.788 in Crown Size Fencing Staple
Item #117182381
  • 9 Gauge
  • 1.75 in Overall Length
  • 0.788 in Crown Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ORS Nasco
680-TRA708T | Heavy-Duty Staples
Item #102089138
  • Heavy-Duty Staples
  • 1/2"
  • Pack of 1,000
  • Narrow Crown
  • Fits TR100, TR200, TRE500, PHT150, PHT250 & Arrow® T-50
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Stanley Tools
SX50351-1/4G | Staple
Item #117177727
  • 7/32 in Crown x 1 1/4 in Leg Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Stanley Tools
STCR26195/16 | Staple
Item #117178026
  • 0.026 x 0.019 in Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 21 items
Show all