Skip to content Skip to navigation menu
Power Crown Staple

STCR50193/8-5M

Power Crown Staple
Item #117178020
  • 0.05 x 0.019 in Size
Power Crown Staple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.05 x 0.019 in Size

features

  • PowerCrown™ technology improves drivability and reduces buckling
  • Coated finish increases withdrawal strength
  • Fits Bostitch tools: PC1000, PC2000, PC4000, PC4000-OC1, PC5000, H30-8, P6C-8, USO56-1
Family Name Power Crown Staple
Weight 1.67 LB
EAN or UPC 77914031802
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison