1. 1
  2. 2
  3. 3
Showing 1 - 20 of 44 items
Show all
Milwaukee Tool
2482-20 | Bandfile
Item #119626354
  • M12 FUEL1/2" X 18" BANDFILE - BARE TOOL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2483-20 | Bandfile
Item #119626356
  • M12 FUEL3/8" X 13" BANDFILE - BARE TOOL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
49-16-2483 | Contact Wheel
Item #120051580
  • M12 FUEL 3/8" BANDFILE CONTACT WHEEL REPLACEMENT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2832-20 | Belt Sander
Item #119497923
  • M18 FUEL BELT SANDER - BARE TOOL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
360-418 | 0.6 HP Air Belt Sander 20000 rpm
Item #119506406
  • 20000 rpm Maximum Free Speed
  • 0.6 hp Rated Power
  • 1/2 x 18 in Belt Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
360-313 | 0.6 HP Air Belt Sander 20000 rpm
Item #119506405
  • 20000 rpm Maximum Free Speed
  • 0.6 hp Rated Power
  • 3/8 x 13 in Belt Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
G1A120RS812 | G-Series Belt Sander
Item #102229018
  • G-Series Belt Sander
  • 1/2" Belt Width
  • 12000 rpm
  • 1/4" NPT(F) Inlet
  • 2/5 hp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ORS Nasco
415-11011 | 101531807
Item #101531807
  • DB 11011 IDLER ARM ASSEMBLEY
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago Pneumatic
CP9779 | Belt Sander
Item #113370916
  • 22000 rpm Free Speed
  • 1/4 in Air Inlet Thread Size
  • 0.35 hp Maximum Power
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago Pneumatic
CP5080-4200D24 | Belt Sander
Item #116830167
  • 20000 rpm Free Speed
  • 1/4 in Air Inlet Thread Size
  • 0.54 hp Maximum Power
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago Pneumatic
CP5080-4200H18K | Belt Sander
Item #116830171
  • 20000 rpm Free Speed
  • 1/4 in Air Inlet Thread Size
  • 0.54 hp Maximum Power
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago Pneumatic
CP858 | Belt Sander
Item #102057371
  • 18000 rpm Free Speed
  • 1/4 in Air Inlet Thread Size
  • 0.4 hp Maximum Power
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago Pneumatic
CP5080-3260H19 | Belt Sander
Item #116830165
  • 26000 rpm Free Speed
  • 1/4 in Air Inlet Thread Size
  • 0.4 hp Maximum Power
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago Pneumatic
CP5080-3260D12 | Belt Sander
Item #116830162
  • 26000 rpm Free Speed
  • 1/4 in Air Inlet Thread Size
  • 0.4 hp Maximum Power
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago Pneumatic
CP5080-5220H18 | Belt Sander
Item #116830173
  • 22000 rpm Free Speed
  • 1/4 in Air Inlet Thread Size
  • 0.75 hp Maximum Power
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dynabrade Air Tools
415-11206 | Dynafile® II Contact Arms
Item #101536417
  • Dynafile® II Contact Arm
  • 5/8 in, 3/4" Belt Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dynabrade Air Tools
415-40321 | Dynafile® II Abrasive Belt Machine Kits
Item #101560062
  • Dynafile® II Abrasive Belt Machine Kit
  • 1/4 in, 3/4" Belt Width
  • 20000 rpm
  • 1/4" (NPT) Inlet
  • 1/2 hp [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dynabrade Air Tools
415-11213 | Dynafile® Contact Arms
Item #101566046
  • Dynafile® Contact Arm
  • 1/2" Belt Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dynabrade Air Tools
415-11086 | Contact Wheel Assemblies
Item #101531808
  • Contact Wheel Assembly
  • 3/8" Bore
  • "V" Face Shape
  • 90.0 Shore A Urethane Tread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dynabrade Air Tools
415-14000 | "The Original" Dynafile® Abrasive Belt Machines
Item #101558108
  • "The Original" Dynafile® Abrasive Belt Machine
  • 1/8 in, 1/4 in, 1/2" Belt Width
  • 20000 rpm [Max]
  • 1/4" (NPT) Inlet
  • 1/2 hp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 44 items
Show all