- M12 FUEL3/8" X 13" BANDFILE - BARE TOOL
description
- The M12 FUEL™ 3/8” X 13” Bandfile is the first cordless bandfile that delivers pneumatic performance, size, and features for professional automotive, industrial, and metalworking users. The bandfile delivers the Fastest Spot Weld Removal™ by leveraging our POWERSTATE™ Brushless Motor Technology. This MILWAUKEE® bandfile delivers UNMATCHED CONTROL™ with two-speed settings, Forward/Reverse function, a lock-on button, and a variable speed trigger. The Milwaukee M12 FUEL Bandfile has a Tool Free 360⁰ Arm Rotation and provides GREATER MOBILITY & ACCESS™. With the M12™ REDLITHIUM™ XC4.0 Battery, this product removes up to 65 spot welds per charge.
features
- Best in Class Spot Weld Removal Rate
- 2 Speed Adjustment Settings (High 3,600 SFM
- Low 1,800 SFM)
- Forward & Reverse
- Lock-on Button
- Variable Speed Trigger
- Tool Free Arm Rotation
- 360 Degree Arm Rotation
- Tool-Free Belt Change
- Belt Alignment Adjustment
- Replaceable Contact Wheel
- Includes: (2) 60 Grit 3/8" x 13" Sanding Belts
| Weight | 2.4 LB |
| EAN or UPC | 45242636488 |

