1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 63 items
Show all
Milwaukee Tool
2649-20 | Sheet Sander
Item #119268955
  • M18 1/4" SHEET SANDER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2531-20 | Orbital Detail Sander
Item #119494613
  • M12 FUEL ORBITAL DETAIL SANDER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
327LS-A | 3000 rpm 0.5 HP 7/16 in Quick Change Air Tire Buffer
Item #119843225
  • 3000 rpm Maximum Free Speed
  • 0.5 hp Rated Power
  • Inline Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
M2L040RS10 | 4000 rpm 1 HP Rear Exhaust Extended Right Angle Sander
Item #116061752
  • 4000 rpm Maximum Free Speed
  • 1 hp Rated Power
  • Extended Style
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
4151-2 | 12000 rpm 6 in Dia Random Orbital Air Sander
Item #105431242
  • 12000 rpm Maximum Free Speed
  • 0.2 hp Rated Power
  • Extended Palm Handle
  • 6 in Pad Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
313-B | 5000 rpm 0.5 HP Right Angle Composite Pad 7 in Dia Air Sander
Item #119843040
  • 5000 rpm Maximum Free Speed
  • 0.5 hp Rated Power
  • Right Angle Handle
  • 7 in Pad Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
5152-5 | 119069652
Item #119069652
  • 17.5 cfm Average Air Consumption
  • 12000 rpm Free Speed
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
318-B | 2000 rpm 1 HP 7 in Dia Vertical Air Polisher And Buffer
Item #119843042
  • 2000 rpm Maximum Free Speed
  • 1 hp Rated Power
  • Vertical Handle
  • 7 in Pad Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
3103KA | 15000 rpm 0.2 HP Pistol Grip Mini Surface Prep Air Sander Kit
Item #112162382
  • 15000 rpm Maximum Free Speed
  • 0.2 hp Rated Power
  • Pistol Grip Handle
  • 2 in
  • 3 in Pad Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
R036C-C2 | Random Orbital 0.3 hp 5/16-24 Vacuum Ready Air Sander
Item #120952439
  • 3/32 in Orbit Diameter
  • 6 in Pad Diameter
  • 0.3 hp Rated Power
  • 5/16-24 Arbor Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
5151-5 | Palm Handle Rear Exhaust Pad Sander
Item #119069913
  • 17.5 cfm Average Air Consumption
  • 12000 rpm Free Speed
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
4151JV | Jet-Vac Conversion Kit
Item #101887335
  • Jet-Vac Conversion Kit for Random Orbital Sander
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
5151-6 | 119069916
Item #119069916
  • 17.5 cfm Average Air Consumption
  • 12000 rpm Free Speed
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
314-B | 3000 rpm 0.5 HP Right Angle 7 in Dia Air Polisher and Buffer
Item #119843041
  • 3000 rpm Maximum Free Speed
  • 0.5 hp Rated Power
  • Right Angle Handle
  • 7 in Pad Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
R036C-S1 | Random Orbital 0.3 hp 5/16-24 Self-Generating Vacuum Air Sander
Item #120952443
  • 3/16 in Orbit Diameter
  • 6 in Pad Diameter
  • 0.3 hp Rated Power
  • 5/16-24 Arbor Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
3129XPA | 6000 rpm 0.3 HP Pistol Grip 3 in Dia Mini Air Polisher
Item #116060214
  • 6000 rpm Maximum Free Speed
  • 0.3 hp Rated Power
  • Pistol Grip Handle
  • 3 in Pad Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
R036C-C1 | Random Orbital 0.3 hp 5/16-24 Vacuum Ready Air Sander
Item #120952437
  • 3/16 in Orbit Diameter
  • 6 in Pad Diameter
  • 0.3 hp Rated Power
  • 5/16-24 Arbor Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
R036C-S3-HL | Random Orbital 0.3 hp 5/16-24 Self-Generating Vacuum Hook & Loop Air Sander
Item #120952448
  • 5/16 in Orbit Diameter
  • 6 in Pad Diameter
  • 0.3 hp Rated Power
  • 5/16-24 Arbor Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
4152-HL | 12000 rpm 6 in Dia Random Orbital Air Sander
Item #101989436
  • 12000 rpm Maximum Free Speed
  • 0.2 hp Rated Power
  • 3/32 in Orbital Diameter
  • 6 in Pad Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
R035C-S1 | Random Orbital 0.3 hp 5/16-24 Self-Generating Vacuum Air Sander
Item #120952433
  • 3/16 in Orbit Diameter
  • 5 in Pad Diameter
  • 0.3 hp Rated Power
  • 5/16-24 Arbor Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 63 items
Show all