The Ingersoll Rand 5100 Series Random Orbital Sander delivers the efficiency you need to improve your productivity and the power you need to get the job done.
features
Power: Maximum removal rate- to get the job done quickly - allow more work to get done in a day.
Productivity: Complete more work in a day. Our versatile sander produces a fine, swirl free finish on a variety of surfaces such as wood, composites, fiberglass, sheet metal, and other materials.
Performance: 12000 RPM to match optimal material removal speeds for your application.
Versatility: Comfort grip for user comfort and safety.
Vacuum Ready: Connects to a number of central or portable vacuum systems for efficient particle removal.
Housing Material
Composite
Orbit Diameter
3/16 in
Handle Type
Palm
Free Speed
12000 rpm
Air Consumption [Average]
17.5 cfm, 496 I/min
Power Source
Air Powered
Spindle Size
5/16 in - 24 Thread
Duty Rating
Maintenance Duty
Pad Diameter
6 in
Warranty
1 Year
Air Inlet Type
NPT
Air Pressure
90 psi
Air Inlet
1/4 in
Series
5100
Hose Size [Min]
5/16 in
Tool Type
Full-Size
Weight
2.0 LB
EAN or UPC
663023166797
We're here for you
with Service Centers across the country - We have your back