1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 233 items
Milwaukee Tool
48-27-1520 | Boring Bit Set
Item #115032239
  • 13 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-14-0751 | Forstner Bit
Item #111943175
  • 3/4 in Cutting Diameter
  • 3 1/2 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-14-1374 | Forstner Bit
Item #111943177
  • 1 3/8 in Cutting Diameter
  • 3 1/2 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-14-0626 | Forstner Bit
Item #111943174
  • 5/8 in Cutting Diameter
  • 3 1/2 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-25-1502 | 1 1/2 in Single Ended Selfeed Bit
Item #103349792
  • 1 1/2 in Bit Diameter
  • 6 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-27-0501 | High Speed Steel Spade Drill Bit
Item #103989548
  • 1/2 in Cutting Dia.
  • Spade Drill Style
  • 6 in Length
  • High Speed Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-25-5135 | SWITCHBLADE™ 2 in Single Ended Selfeed Bit
Item #104741806
  • 2 in Bit Diameter
  • 5 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-13-8337 | Wood Boring Cable Bit
Item #103964417
  • 3/8 in Cutting Diameter
  • 72 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-25-5125 | SWITCHBLADE™ 1 1/2 in Single Ended Selfeed Bit
Item #104742573
  • 1 1/2 in Bit Diameter
  • 5 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-13-7125 | Wood Boring Bellhanger Bit
Item #103964895
  • 1/4 in Cutting Diameter
  • 12 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-25-1372 | 1 3/8 in Single Ended Selfeed Bit
Item #103348977
  • 1 3/8 in Bit Diameter
  • 6.63 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-25-2002 | 2 in Selfeed Bit
Item #103349793
  • 2 in Bit Diameter
  • 6.75 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-25-1002 | 1 in Single Ended Selfeed Bit
Item #103349323
  • 1 in Bit Diameter
  • 6 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-13-7231 | Wood Boring Bellhanger Bit
Item #103989613
  • 5/16 in Cutting Diameter
  • 18 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-13-7337 | Wood Boring Bellhanger Bit
Item #103987602
  • 3/8 in Cutting Diameter
  • 24 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-25-5150 | SWITCHBLADE™ 2 9/16 in Single Ended Selfeed Bit
Item #104743241
  • 2 9/16 in Bit Diameter
  • 5 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-27-0751 | High Carbon Steel Spade Drill Bit
Item #103990192
  • 3/4 in Cutting Dia.
  • Spade Drill Style
  • 6 in Length
  • High Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-25-2562 | 2 9/16 in Single Ended Selfeed Bit
Item #103348978
  • 2 9/16 in Bit Diameter
  • 6.75 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-25-4621 | 4 5/8 in Single Ended Selfeed Bit
Item #103987624
  • 4 5/8 in Bit Diameter
  • 4 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-13-8237 | 3/8 x 54 in High Speed Steel Cable Bit
Item #120593867
  • 3/8 in Bit Diameter
  • Installer Bit Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 233 items