Showing 1 - 7 of 7 items
Triton Products
DB-4KIT | DuraBoard™ Pegboard & Locking Hook Assortment
Item #102038767
  • 48" Wide
  • 24" High
  • Translucent White Polypropylene Pegboard w/9/32" Holes w/1"Spacing
  • Kit Includes
  • 4 Pegboards
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
LB18-CK | LocBoard™ Kit
Item #102990397
  • LocBoard™ Kit
  • 28 LocHook™ Assortment
  • 4 Assorted Bins
  • 1 LB-MHK Mounting Kit
  • 18" W x 36" H
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
LB18S-KIT | Stainless Steel LocBoard™
Item #102976435
  • Stainless Steel LocBoard™ Kit
  • 18” W x 36” H
  • 304 Stainless Steel
  • Wall Mounting Hardware
  • 3 Hanging Plastic Bins
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Triton Products
LB18-SKIT | Stainless Steel LocBoard™
Item #103607446
  • Stainless Steel LocBoard™ Kit
  • 18” W x 36” H
  • Wall Mounting Hardware
  • 3 Hanging Plastic Bins
  • 32 LocHook™ Assortment
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
LB18-S | Stainless Steel LocBoard™
Item #103601819
  • Stainless Steel LocBoard™
  • 18” W x 36” H
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
LB-18S | Stainless Steel LocBoard™
Item #101818945
  • Stainless Steel LocBoard™
  • 18” W x 36” H
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Triton Products
DB-2KIT | DuraBoard™ Pegboard & Locking Hook Assortment
Item #102042943
  • 48" Wide
  • 24" High
  • Translucent White Polypropylene Pegboard w/9/32" Holes w/1"Spacing
  • Kit Includes
  • 2 Pegboards
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 7 of 7 items