- Stainless Steel LocBoard™ Kit
- 18” W x 36” H
- 304 Stainless Steel
- Wall Mounting Hardware
- 3 Hanging Plastic Bins
| Depth | 0.5 in |
| Contains | 3 Hanging Plastic Bins, Wall Mounting Hardware, 32 LocHook™ Assortment |
| Material | 304 Stainless Steel |
| Weight | 0.0 LB |
| Depth | 0.5 in |
| Contains | 3 Hanging Plastic Bins, Wall Mounting Hardware, 32 LocHook™ Assortment |
| Material | 304 Stainless Steel |
| Weight | 0.0 LB |