Skip to content Skip to navigation menu
pg_supplierLandingPage_Loctite_WearingCompounds_hero2.png

LOCTITE® WEARING COMPOUNDS


LOCTITE® PC 7332 Nordbak® Wear Prevention Coating is a two-part silicon carbide filled 100% solid epoxy resin system.

LOCTITE® PC 7332™ Nordbak® Wear Prevention Coating is an epoxy resin system designed to protect, rebuild and repair high wear areas of processing equipment, such as desulfurization pumps and ducts, slurry pumps and slag granulation pumps which are subjected to severe wet abrasion.

Can also be used for particle abrasion under dry conditions in transport elbows, chutes and other equipment. This product is typically used in applications with an operating range of -30 to 120°C.

 

WHY LOCTITE® WEARING COMPOUNDS?

-Silicon carbide filled system
-Extremely high fine particle wet abrasion resistance
-Good dry and wet temperature resistance
-Easy to mix and apply; trowelable and non-sagging
-Functional cure in 6 hours

Available Product Options

LOCTITE PC 7332 Works With:

LITERATURE


Select a document below, to learn more!

 

 

 

 


Technical Information

Application method Trowel
Applications Protective Coating
Color Gray
Cure type Room Temperature (Ambient) Cure, Two Component Mix
Key characteristics Chemical Resistant, Erosion Resistance: High, Sag: Non-Sag
Mix ratio, by volume 4:1
Mix ratio, by weight 4:1
Operating temperature <120.0 °C (248.0 °F )
Physical form Paste
Shore hardness 85.0
Substrates Metal
Work life 30.0 min.
 


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.