- 9000 rpm Free Speed
| Length | 9 1/4 in |
| Air Consumption | 17 Cfm |
| Exhaust Location | Rear |
| Family Name | Angle Grinder |
| Handle Type | Right Angle |
| Grinding Wheel Dia. | 4 1/2 in |
| Spindle Thread Size | 5/8 in-11 |
| Free Speed | 9000 rpm |
| Housing Material | Steel |
| Series | M2 Series |
| Height Over Spindle | 3.39 in |
| Weight | 5.0 LB |

