Skip to content Skip to navigation menu
MET_logos- RGB RED_article.png
Landing Page Hero_Milwaukee M18_700x400.png

Upgrade Your Toolbox with Milwaukee M18™ FUEL™ Cordless Solutions


Milwaukee Tool continues to push boundaries with its latest innovation in the M18 FUEL™ lineup: driven by a relentless focus on advancing core technologies. Through cutting-edge improvements in motors, batteries, electronics, and charging systems, this breakthrough boosts the performance and productivity of the entire M18™ System, while maintaining seamless compatibility across 275+ solutions.

From tools to batteries to chargers, this system is engineered to redefine what professionals can expect from their equipment. 

Connect with Applied® today to explore the full range of Milwaukee Tool solutions or get answers to your questions. Let’s power up your productivity.

01_Category_Milwaukee M18_271x271.png

M18™ FUEL™ 2-Piece Combo Kit


This drill is designed to be one of the most powerful drills in its class, delivering 30% more power than the previous generation and outperforming higher voltage competitors. It maintains power under load and drives a 7/8" Ship Auger 30% faster for maximum efficiency on the job.

One of the fastest driving impact wrenches on the market offers up to 30% faster performance than leading competitors, helping professionals get more done in less time.

Safety meets innovation with AUTOSTOP™ technology, providing best-in-class bind-up protection, preventing over-rotation, and minimizing nuisance trips, so you stay in control, even under pressure.

02_Category_Milwaukee M18_271x271.png

M18™ FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring Kit


This is designed to be Milwaukee Tool’s most power-dense cordless impact wrench in its class: packing up to 1,200 ft-lbs of fastening torque and 1,600 ft-lbs of nut-busting torque when paired with the M18™ REDLITHIUM™ FORGE™ XC6.0Ah battery. At just 5.9 lbs, it's up to 0.7 lbs lighter than leading competitors, without sacrificing strength.

Designed for tight spaces, this tool is up to 2” shorter than the nearest cordless competitor, offering superior access and control.

With the fastest removal speed in its category, it tackles stubborn bolts and fasteners with ease, especially when powered by the M18™ REDLITHIUM™ FORGE™ XC6.0Ah battery. Boosting productivity on the jobsite and in the shop.

03_Category_Milwaukee M18_271x271.png

M18™ Brushless Single Acting 60-in-3 10,000psi Hydraulic Pump


Experience unmatched hydraulic performance with consistent speed throughout every application, even under high pressure, there's no drop in flowrate.

Designed for ease of use, this tool requires up to 95% less muscle effort compared to manual hand pumps: just pull the trigger and go. Precision is built in, thanks to a manual valve that allows for smooth, controlled return flow. Its compact, lightweight design makes it effortlessly portable, with integrated D-rings and compatibility with shoulder straps or lanyards for easy transport and secure tie-off.

Plus, user-demanded features like a trigger lock-off ensure safe operation, preventing accidental activation on the job.

04_Category_Milwaukee M18_271x271.png

M18™ FUEL™ #10 (1-1/4") Rebar Cutter


Get installation-ready cuts with less heat, fewer sparks, and clean, cold performance that outpaces abrasive discs.

Featuring a patent-pending carbide design, this tool delivers fast, burr-free cuts in rebar, with up to 20 cuts in #5 bar per XC6.0 battery. Built for versatility, it handles #3–#10 rebar and up to 1-1/4" threaded rod or bar with ease.

The user experience is elevated with RAPIDSTOP™ braking that halts the blade in under a second, easy accessory changes, ONE-KEY™ tool tracking, and an automatic cut brake for added control and safety.

05_Category_Milwaukee M18_271x271.png

All M18™ Tools Fit M18™ Batteries


Milwaukee proudly delivers high-performance, trade-focused solutions engineered for full compatibility with M18™ REDLITHIUM™ batteries; ensuring their users get the most from every tool. With over 200 powerful solutions in the M18™ system and counting, they’re driving innovation that grows with your business.


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.