Take a Shot, with the TruShot 2.0® Mobile Dispensing System by SC Johnson Professional®
No Mixing | No Measuring | No Stopping
The TruShot 2.0® Mobile Dispensing System keeps crews moving with our patented spray-and-wipe cleaning system that provides optimized dilution delivery. Its fully intuitive design will have cleaning crews using it in minutes.
The no-spill, 10-oz. concentrate cartridges snap directly into the trigger dispenser and the pre-labeled cartridges help you comply with OSHA requirements.
Using our high-quality SC Johnson Professional® hard surface chemistries, this patented system simplifies dilution dispensing and delivers from 13 to 43 in-use quart equivalents depending on cartridge.
Features & Benefits
Increase Productivity
• 10 oz. water reservoir fills at any water source reducing re-supply trips to the janitor closet
• Reduce cart prep and cleanup with portable, no-spill cartridges
Train Cleaning Crews in Minutes
• Fully intuitive system
• Ensure OSHA compliance with pre-labeled cartridges
Simplified Dilution Dispensing
• Deliver effective chemistries at optimized dilutions
• Metering technology built into the cartridge
• 1 trigger is all you need
TruShot 2.0® Starter Pack
Part of TruShot 2.0® Mobile Dispensing System
Starter pack consists of four chemistries and one trigger sprayer:
• TruShot 2.0® Glass & Multi-Surface Cleaner
• TruShot 2.0® Restroom Cleaner
• TruShot 2.0® Power Cleaner & Degreaser
• TruShot 2.0® Multi-Surface, Restroom Cleaner & Disinfectant
• SC Johnson Professional® TruShot 2.0® Trigger Dispenser
GLASS & MULTI-SURFACE CLEANER
Removes dirt, grease, oils, dust and grime.
Ideal for daily cleaning of a variety of surfaces including glass, windows, mirrors, aluminum, walls.
Clean Fresh Scent.
RESTROOM CLEANER
Penetrates to remove tough soap scum, hard water, limescale, dirt, grime and oils.
Effective cleaning of toilets, tile, tubs, walls, sinks, faucets, countertops, glass and glass shower doors.
Clean Fresh Scent.
POWER CLEANER & DEGREASER
Powerful non-butyl, alkaline formulation with soil-lifting surfactants for exceptional cleaning.
Effectively removes adhesives, oils, grease, baked-on oven soils, dirt and grime. Ideal for a variety of hard non-porous surfaces.
Clean Fresh Scent.
MULTI-SURFACE, RESTROOM CLEANER & DISINFECTANT
One-step disinfectant for non-porous restroom surfaces.
Effective against a broad spectrum of bacteria, viruses, fungi and inhibits the growth of mold and mildew. Use on washable hard, non-porous surfaces of toilets, tubs, tiles, walls, doorknobs, garbage cans, exterior appliances, tables, chairs, desks and countertops.
HOSPITAL CLEANER & DISINFECTANT
An effective one-step spray and wipe virucide and disinfectant.
Effective against a broad spectrum of bacteria, viruses, fungi and inhibits the growth of mold and mildew. Use on washable hard, non-porous surfaces of: countertops, stainless steel, sinks, tubs, doorknobs, floors, walls, garbage cans, chairs, cabinets and tables.
TruShot 2.0® TRIGGER DISPENSER
Works with all TruShot 2.0® concentrate cartridges.
This rugged dispenser will withstand repeated 6 ft. drops, and the trigger has been tested to last more than 250,000 pulls. The on-board water reservoir holds 10 fl. oz. and lasts at least 300 trigger pulls before refilling. Portable, lightweight, and comfortable.
TruShot 2.0® ADJUSTABLE BELT
Part of TruShot 2.0® Mobile Dispensing System
The TruShot 2.0 Mobile Dispensing Belt is designed to help keep your crews cleaning without interruption. Whether it be a stadium or a restaurant, the belt pouch holds up to 4 cartridges and a trigger eliminating the need to keep returning to the supply closet.
This product complies with the NSF International standards (Category Code C1) for Nonfood Compounds / Nonprocessing Area Products.
This product is certified to meet EcoLogo UL 2759 Standard for Hard Surface Cleaners. EcoLogo certifications are voluntary, multi-attribute, life cycle based
environmental certifications that indicate a product has undergone scientific testing, auditing, or both, to confirm its compliance with such standard. EcoLogo UL 2759 Standard
sets criteria for product formulation and manufacturing, and human health & environment toxicity. For more information and to view the specific standard, visit UL.com/EL.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.