1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 130 items
Channellock
GS-1 | Tongue & Groove Plier Set
Item #102396664
  • 2 Pieces
  • Includes Model No. 420C 9 1/2 in, Model No. 426C 6 1/2 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
442 | V-Jaw Tongue & Groove Pliers
Item #111193091
  • Tongue And Groove Pliers
  • 12 Inch
  • Cushion Grip
  • V-Jaw
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
432 | Groove Plier
Item #111193059
  • 1.37 in Jaw Length
  • 10 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
215 | Oil Filter/PVC Plier
Item #110968932
  • 3 1/2 in Jaw Length
  • 15 1/2 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
460 | Straight Jaw Tongue & Groove Pliers
Item #110553578
  • Straight Jaw Pliers
  • 16.5 in Length
  • 4.25 Jaw Capacity
  • Tongue and Groove Pliers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
412 | Groove Plier
Item #111193075
  • 0.81 in Jaw Length
  • 6.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
430 | Straight Jaw Tongue & Groove Pliers
Item #111193080
  • 10" Tongue & Groove Pliers
  • 2" Jaw Capacity
  • Straight Jaw
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
GS-3 | Tongue & Groove Plier Set
Item #101866395
  • Tongue & Groove Plier Set
  • 3 Pcs
  • 6.5", 9.5" and 12" Straight Jaw Pliers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
422 | V-Jaw Tongue & Groove Pliers
Item #111193057
  • Tongue And Groove Pliers
  • 9 1/2 Inch
  • Cushion Grip
  • V-Jaw
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
420 | Straight Jaw Tongue & Groove Pliers
Item #110375569
  • Tongue & Groove Pliers
  • Straight Jaw
  • 1 1/2" Capacity
  • 9.5" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
424 | Straight Jaw Tongue & Groove Pliers
Item #111193072
  • 4.5" Straight Jaw Tongue & Groove Plier
  • Smallest Straight Jaw
  • Easily Transportable
  • PermaLock® Fastener
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
480 | Straight Jaw Tongue & Groove Pliers
Item #111192917
  • BigAzz® 20.5" Straight Jaw Tongue & Groove Pliers
  • Made For Big Jobs With 5.5" Jaw Capacity
  • PermaLock® Fastener
  • High Carbon C1080 Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
426 | Straight Jaw Tongue & Groove Pliers
Item #111193076
  • Tongue And Groove Pliers
  • 6 1/2 Inch
  • Cushion Grip
  • Flat Jaw
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
440 | Straight Jaw Tongue & Groove Pliers
Item #101868542
  • Tongue & Groove Pliers
  • Straight Jaw
  • 2 1/4" Capacity
  • 12" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
GLS-3 | Tongue & Groove Plier Set
Item #110690628
  • 3 Pieces
  • Varios Overall Length
  • Black Finish
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
410 | Groove Plier
Item #111193093
  • 1.12 in Jaw Length
  • 9.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
VJ-3 | Groove Plier Set
Item #111193234
  • 3 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
PC-1 | Groove Plier Set
Item #111192914
  • 4 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Proto® Tools
J260SG | Tongue and Groove Power-Track® II Pliers
Item #103665082
  • Tongue and Groove Pliers
  • 10 3/16" Overall
  • 2 1/8" Max OPening
  • 1 15/16" Jaw Length
  • w/Plastic Handles
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Channellock
420 BULK | Slip Joint Pliers
Item #111192954
  • 9.5" Tongue & Groove Straight Jaw
  • 25 Pcs per Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 130 items