- Finished Steel Gear
- 12 Diametral Pitch
- 20.0° Pressure Angle
- 21 Teeth
- 1 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
| Bore Size | 0.875 in |
| Torque at 1800 RPM | 201 lb/in |
| No. of Teeth | 21 |
| Type | A |
| Hub Dia. | 1.39 in |
| Length Through Bore | 1.625 in |
| Set Screw | Yes |
| Set Screw Size | 7/8 |
| Torque at 900 RPM | 282 lb/in |
| Torque at 200 RPM | 413 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Torque at 1200 RPM | 249 lb/in |
| Diametral Pitch | 12 |
| Torque at 300 RPM | 388 lb/in |
| Outside Dia. | 1.92 in |
| Torque at 600 RPM | 327 lb/in |
| Outside Dia. [Min] | 1.92 in |
| Keyway | w/Setscrew |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Pitch Diameter | 1.75 in |
| Bore Type | Bored to Size |
| Weight | 0.751 LB |
| EAN or UPC | 781711461662 |

