- B Gear Style
- 20° Pressure Angle
- 21 Teeth
- 12 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Key Way Size | 3/16 X 3/32 in |
| O.D. | 1.917 in |
| Material | Steel |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Class | 6 |
| Hub O.D. | 1.391 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Bore Size | 0.875 in |
| Hub Dia. | 1.3906 in |
| Pitch Diameter | 1 3/4 in |
| Keyway Size | 3/16 x 3/32 in |
| Inch/Metric | Inch |
| Face Width | 1 in |
| Outside Dia. [Min] | 1.9170 in |
| Style | Hub |
| No. of Set Screws | 1 |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 1.75 in |
| Length Through Bore | 1.625 in |
| No. of Teeth | 21 |
| Hub Projection | 0.625 in |
| Finished Bore Size | 0.875 in |
| Bore Dia. [Max] | 13/16 in |
| Set Screw Size | 1/4-20 UNC |
| Diametral Pitch | 12 |
| Bore Dia. [Min] | 7/8 in |
| Pressure Angle | 20 degrees |
| Bore Size [Min] | 0.875 in |
| Bore Size [Max] | 0.938 in |
| Pitch Diameter [Min] | 1 3/4 in |
| Hub Style | B |
| Keyway | w/Keyway |
| AGMA Quality | 6 |
| Type | B |
| Weight | 0.65 LB |
| EAN or UPC | 697950440408 |

