- Automotive Masking Tape
- 55 m Length
- 48 mm Width
- Tan Color
description
- Scotch® Masking Tape 233 is a high performance crepe paper masking tape designed specifically for the automotive repair industry to provide outstanding paint lines for critical paint masking jobs. We designed this masking tape to offer high conformability and adhesion that ensures tape sticks and stays when applied without lifting or edge curl.
features
- High adhesion ensures tape sticks and stays when applied, no lifting or edge curl
- Excellent conformability holds tight on curves and contours
- Designed to resists bleed-through and adhesive transfer
- Removes cleanly for up to five days
- High performance masking tape provides outstanding paint lines
| Backing Material | Paper |
| Application | Fine Lines, Booth Masking, General/Bulk Masking, Paint Preparation, Jamb Masking |
| Length | 55.000 m |
| Material | Paper |
| Type | Automotive Masking Tape |
| Overall Length [Min] | 60 yd |
| Overall Length [Max] | 55 m |
| Color | Tan |
| Performance | Better |
| Performance Level | Better |
| Weight | 0.82 LB |
| EAN or UPC | 21200063404 |

